Shop All Entrance Mats
Waterhog
Waterhog Mat, Brown, 6 ft. W x
Mfr # MAT167BR
Zoro # G4966221
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 8 ft
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterhog
- MFR # MAT167BR
- Zoro # G4966221
- UPC # 848109030999
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 8 ft |
Details
Item | Waterhog Mat |
Color | Brown |
Description
Waterhog Mat,6 In.x8ft.,Brn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Hi Vis Vest, Class 2, 4XL/5XL, Lime (U6110G-4XL/5XL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Orange (6016OL)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-YL)
- MCARTHUR TOWELS & SPORTS Iowa State Cyclones Two Tone Gloves - Adult (9960695978)
- WATERHOG WaterHog Diamondcord Mat, Brown 6' x 12.2', Cleated Backing (29683612070)
- WATERHOG Waterhog Mat, Brown, 4 ft. W x (MAT160BR)
- WATERHOG Waterhog Elite Mat, Brown, 3 ft. W x (MAT179BR)
- WATERHOG WaterHog Masterpiece Select Mat, Pewter 3' x 5', Cleated Backing (2653335070)
- WATERHOG Waterhog Runner, Green, 6 ft. W x (MAT176GN)
- WATERHOG Waterhog Elite Mat, Brown, 4 ft. W x (MAT180BR)
- MICASA 36 x 24 in. Crab Indoor Or Outdoor Doormat (MI247243)
- Waterhog Entrance Mats