Shop All Entrance Mats
Waterhog
Waterhog Mat, Brown, 4 ft. W x
Mfr # MAT160BR
Zoro # G4966641
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 5 ft
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterhog
- MFR # MAT160BR
- Zoro # G4966641
- UPC # 848109030579
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 5 ft |
Details
Item | Waterhog Mat |
Color | Brown |
Description
Waterhog Mat,4 In.x5ft.,Brn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 4 Yellow 10PK (5150P-4)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XL)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, M, PR (4AJ82)
- NMC Caution Driver Must Chock Wheels Sign, C684AB (C684AB)
- WATERHOG Waterhog Mat, Charcoal, 6 ft. W x (MAT167CH)
- WATERHOG Waterhog Mat, Brown, 3 ft. W x (MAT153BR)
- WATERHOG Waterhog Mat, Gray, 3 ft. W x (MAT152MG)
- WATERHOG Waterhog Runner, Green, 6 ft. W x (MAT176GN)
- WATERHOG Waterhog Mat, Green, 3 ft. W x (MAT156GN)
- WATERHOG Waterhog Elite Mat, Brown, 3 ft. W x (MAT179BR)
- CALLOWAY MILLS Black, 24 W x 36 L (101662436NP)
- Waterhog Entrance Mats