Shop All Entrance Mats
Waterhog
WaterHog Masterpiece Select Mat, Pewter 3' x 5', Cleated Backing
Mfr # 2653335070
Zoro # G6786539
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pewter
- Thickness 3/8"
- Weight 13 lb
- Overall Width 35 in
- Overall Length 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterhog
- MFR # 2653335070
- Zoro # G6786539
- UPC # 96801069483
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 35 in |
Overall Length | 59 in |
Details
Color | Pewter |
Thickness | 3/8" |
Weight | 13 lb |
Description
WaterHog Masterpiece Select mats are stain-resistant indoor mats with a unique bi-level design that traps dirt and moisture, keeping your floors clean, dry, and safe. Masterpiece Select features a tufted loop pile that produces an attractive corduroy/berber look with a parquet pattern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MFF-P05-010)
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-Clear (CS011UID)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum w/ Hardened Steel Shackle, Standard, 2 in H, Pack of 6 (48JR63)
- WATERHOG WaterHog Diamondcord Mat, Brown 6' x 12.2', Cleated Backing (29683612070)
- WATERHOG WaterHog Diamondcord Mat, Brown 4' x 6', Cleated Backing (2968346070)
- WATERHOG Waterhog Elite Mat, Brown, 4 ft. W x (MAT180BR)
- WATERHOG Waterhog Mat, Charcoal, 6 ft. W x (MAT167CH)
- WATERHOG Waterhog Elite Mat, Brown, 3 ft. W x (MAT179BR)
- WATERHOG Waterhog Mat, Navy, 4 ft. W x (MAT160NY)
- GUARDIAN WaterGuard Indoor/Outdoor Scraper Mat, 48 x 72, Red (WG040612)
- Waterhog Floor Mats