Shop All Entrance Mats
Waterhog
Waterhog Elite Mat, Burgundy, 3 ft. W x
Mfr # MAT178BN
Zoro # G4967317
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Color Burgundy
- Backing Material and Surface Material Rubber
- Surface Design Herringbone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterhog
- MFR # MAT178BN
- Zoro # G4967317
- UPC # 848109031385
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Details
Item | Waterhog Elite Mat |
Color | Burgundy |
Backing Material and Surface Material | Rubber |
Surface Design | Herringbone |
Description
Waterhog Elite Mat,3 In.x5ft.,Brgndy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Ballistic M-Frm 2.0 Blk/Photochromic (11-197)
- KLEENGUARD V80 WildCat Safety Goggles, Black Frame, Clear Lens (20525)
- SIGNMISSION No Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 No Parking Signs - No Parking (A-1218 No Parking Signs - No Parking)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 26 dB, Sound Blocker 26 (10022021)
- WATERHOG Waterhog Elite Mat, Brown, 4 ft. W x (MAT180BR)
- WATERHOG Waterhog Mat, Green, 3 ft. W x (MAT156GN)
- WATERHOG Waterhog Mat, Brown, 3 ft. W x (MAT153BR)
- WATERHOG Waterhog Runner, Navy, 4 ft. W x (MAT175NY)
- WATERHOG WaterHog Masterpiece Select Mat, Pewter 3' x 5', Cleated Backing (2653335070)
- WATERHOG Waterhog Mat, Charcoal, 6 ft. W x (MAT167CH)
- CALLOWAY MILLS Multi, 17 W x 29 L (104051729)
- Waterhog Entrance Mats