Shop All Entrance Mats
Waterhog
Waterhog Elite Mat, Brown, 3 ft. W x
Mfr # MAT179BR
Zoro # G4967350
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 10 ft
- Color Brown
- Backing Material and Surface Material Rubber
- Surface Design Herringbone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterhog
- MFR # MAT179BR
- Zoro # G4967350
- UPC # 848109031422
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 10 ft |
Details
Item | Waterhog Elite Mat |
Color | Brown |
Backing Material and Surface Material | Rubber |
Surface Design | Herringbone |
Description
Waterhog Elite Mat,3 In.x10ft.,Brn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK50 (46420)
- 3M 3M™ 6000 Series Half Mask Kit, L (6391)
- MCR SAFETY Prem Grade Grain Pigskin Driver, XL, PK12 (3413HVIXL)
- WATERHOG Waterhog Elite Mat, Brown, 4 ft. W x (MAT180BR)
- WATERHOG Waterhog Runner, Red/Black, 4 ft. W x (MAT175RB)
- WATERHOG Waterhog Mat, Charcoal, 6 ft. W x (MAT167CH)
- WATERHOG Waterhog Runner, Navy, 4 ft. W x (MAT175NY)
- WATERHOG Waterhog Mat, Brown, 4 ft. W x (MAT160BR)
- WATERHOG Waterhog Runner, Gray, 3 ft. W x (MAT177MG)
- SPILLTECH Floor Grabber High-Traffic Mat, 24" W X (NRT24100S-BK)
- Waterhog Floor Mats