Shop All Sheets and Pillow Cases
Waterford Home
Down Alternative Comforter - Twin - Aqua
Mfr # 2011
Zoro # G406427514
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Microfiber/Down Alternative
- Width 12
- Length 17
- Includes 1 Comforter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterford Home
- MFR # 2011
- Zoro # G406427514
- UPC # 817107030003
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Size | Twin |
Width | 12 |
Length | 17 |
Details
Item | Waterford Home Down Alternative Comforter |
Material | 100% Microfiber/Down Alternative |
Color | Aqua |
Includes | 1 Comforter |
Description
Celestial Sleeping Experience
Our Plush Siliconized Fiberfill Goose Down Alternative Comforter provides you with a heavenly sleeping experience. Snuggle with this soft, fluffy fiber-filled cloud shaped comforter to indulge in a blissful sleep. Don't be surprised if you sleep through your alarm. Our comforter promises sweet vacation-quality slumber.
This comforter also has the characteristics similar to a duvet. The duvet fit snugly inside a duvet cover which can be removed and washed when needed. With duvet covers, you can also quickly and easily change the look of your bed and room without having to completely redecorate.
Classic Box Pattern and Piped Edges
Drift off to a peaceful sleep surrounded by the warmth of our lofty, box-stitch quilting comforter. Our classic box pattern with strong piped edges creates walls between top and bottom layers preventing polyester filling from clumping and shifting. The filling also remains evenly distributed over you, providing a uniform cloudy surface for a blissful sleep in any climate.
Piping on the seams also adds to the overall durability of the comforter. Our white down alternative comforter puff to loft more fully for a heavenly sleep experience that's second to none.
Density
Exquisite year round comfort awaits you with our Plush Siliconized Fiberfill Down Alternative Comforter. The density of the comforter is measured in GSM (grams per square meter). It is the indicator of its warmth and weight. It will keep you warm in winter and cool in summer, and best of all it fluffs incredibly. This would give you a cozy feel and the most relaxing sleep at night. Also, it lets you make your bed easily in the morning.
Hypoallergenic Barrier
Generally preferable for allergy sufferers, this comforter let you sleep comfortably at night without the worry of runny eyes or stuffy noses.
Dimensions:
Twin Size Measures 70 inches x 90 inches
Queen Size Measures 90 inches x 90 inches
King Size Measures 102 inches x 90 inches
Our Plush Siliconized Fiberfill Goose Down Alternative Comforter provides you with a heavenly sleeping experience. Snuggle with this soft, fluffy fiber-filled cloud shaped comforter to indulge in a blissful sleep. Don't be surprised if you sleep through your alarm. Our comforter promises sweet vacation-quality slumber.
This comforter also has the characteristics similar to a duvet. The duvet fit snugly inside a duvet cover which can be removed and washed when needed. With duvet covers, you can also quickly and easily change the look of your bed and room without having to completely redecorate.
Classic Box Pattern and Piped Edges
Drift off to a peaceful sleep surrounded by the warmth of our lofty, box-stitch quilting comforter. Our classic box pattern with strong piped edges creates walls between top and bottom layers preventing polyester filling from clumping and shifting. The filling also remains evenly distributed over you, providing a uniform cloudy surface for a blissful sleep in any climate.
Piping on the seams also adds to the overall durability of the comforter. Our white down alternative comforter puff to loft more fully for a heavenly sleep experience that's second to none.
Density
Exquisite year round comfort awaits you with our Plush Siliconized Fiberfill Down Alternative Comforter. The density of the comforter is measured in GSM (grams per square meter). It is the indicator of its warmth and weight. It will keep you warm in winter and cool in summer, and best of all it fluffs incredibly. This would give you a cozy feel and the most relaxing sleep at night. Also, it lets you make your bed easily in the morning.
Hypoallergenic Barrier
Generally preferable for allergy sufferers, this comforter let you sleep comfortably at night without the worry of runny eyes or stuffy noses.
Dimensions:
Twin Size Measures 70 inches x 90 inches
Queen Size Measures 90 inches x 90 inches
King Size Measures 102 inches x 90 inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49527)
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- FLASH FURNITURE Student Desk with Open Front Metal Book Box - Natural (FD-DESK-GG)
- WATERFORD HOME Down Alternative Comforter - Twin - Grey (2011)
- WATERFORD HOME Down Alternative Comforter - King - White (2011)
- WATERFORD HOME Down Alternative Comforter - Queen - White (2011)
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- WATERFORD HOME Down Alternative Comforter - King - Aqua (2011)
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set California King-Taupe (650CKSH SLTP)
- Waterford Home Sheets and Pillow Cases