Shop All Ball Valves
Watercop
1/2" FNPT Brass Electronic Ball Valve 2-Way
Mfr # EHW23AJP01
Zoro # G5162175
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style 2-Way
- Valve Structure 2-Piece
- Body Seal Material Viton
- Standards AB1953, ANSI 372, ISO 5211, Louisiana HB.471, Maryland HB.372 Lead Free, NEMA 4, NSF61g, Reduction of Lead in Drinking Water Act S.3874, RoHs, Section 116875 of the California Health & Safety Code, Vermont S.0152 Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watercop
- MFR # EHW23AJP01
- Zoro # G5162175
- UPC # 649848055867
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 5 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Not Applicable, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2" 316L SS 90 Degree Clamp x Weld Elbow (B2CM-R200)
- SHOWERSCAPE Shower Arm Diverter, Polished Brass, Shower Arm Mount (K160A2)
- ZURN 3" - 4" Pipe Dia. ABS, Nickel Bronze Round Floor Drain (EZ1-AB3)
- ELM DURASTALL Shower Stall, 32 in L, 32 in W, 7434 in H, Thermoplastic, HighGloss (68)
- WATERCOP 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHW24AJP01)
- WATERCOP 1" FNPT Brass Electronic Ball Valve 2-Way (EHW25AJP01)
- WATERCOP 1-1/4" FNPT Brass Electronic Ball Valve 2-Way (EHW26AJP01)
- WATERCOP 1" FNPT Brass Electronic Ball Valve 2-Way, Seat Material: RTFE (EHW25AJP01D)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (75-101-41)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs, Connection Type: FNPT x FNPT (07B056666RRSE)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (107-812)
- Watercop Valves