Shop All Ball Valves
Watercop
1" FNPT Brass Electronic Ball Valve 2-Way
Mfr # EHW25AJP01
Zoro # G5162911
original price:
$380.03
20% off
new price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style 2-Way
- Stem Type Blowout Proof
- Body Seal Material Viton
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watercop
- MFR # EHW25AJP01
- Zoro # G5162911
- UPC # 649848055881
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Not Applicable, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/16" Copper Flare Gasket PK 10 (2GF-3)
- PARKER 0.17" Barb x 1/8" MNPT x 1/8" FNPT Brass Gauge Tee (228-4-2)
- GROHE Universal Pull Out Spray Oil Rubbed Bron (46875ZB0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1212PD)
- WATERCOP 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHW24AJP01)
- WATERCOP 1/2" FNPT Brass Electronic Ball Valve 2-Way (EHW23AJP01)
- WATERCOP 1-1/4" FNPT Brass Electronic Ball Valve 2-Way (EHW26AJP01)
- WATERCOP 1" FNPT Brass Electronic Ball Valve 2-Way, Seat Material: RTFE (EHW25AJP01D)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353011120)
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline (08Q011N06034S4)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77C20401A)
- Watercop Ball Valves