Waterco 217270NA 270 sq. ft. Opal Extra Large Cartridge Filter
Mfr # 217270NA
Zoro # G804040513
Product Information
- Brand Waterco
- MFR # 217270NA
- Zoro # G804040513
- UPC # 696447304018
- Country of Origin China
- Category Pool Filters
Description
270 sq. ft. Opal Extra Large Cartridge Filter
The Waterco Opal XL Filter C270 Sqft 3.5bar is constructed from high impact polypropylene and designed for easy maintenance. An Opal XL cartridge filter houses a large filter cartridge to maximize its dirt holding capacity and minimize filter maintenance, leading to significant water savings. With solid one-piece molded polymer tank, it has a low profile for easy cartridge removal and inconspicuous enclosure. It also features a screw-down lid and requires no clamps or tools for simple cartridge removal and replacement. 2-inch inlet and outlet ports for maximum flow and minimum backpressure is also part of its design. Its extra-large filter cartridge is fabricated from pleated reusable polyester fabric. Opal 270 has a larger size cartridge that has been pleated to provide 270 square feet of surface area maximizing its dirt holding capacity and minimizing filter maintenance. With 134 GPM maximum flow rate, Opal 270 has a 50 psi working pressure and also recommended for pools with a maximum pool size of 183,600 liters.
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.
Features- Made from the highest quality materials
- Designed for durability with comfort
- Size: Extra Large
- Filter Size: 270 sq. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- CATCHMASTER Mouse & Insect Glue Boards (1872SD)
- MILWAUKEE TOOL PACKOUTâ„¢ 20oz Tumbler (48-22-8392R)
- DOWN UNDER PLANT STAND 12"" CLEAR (10440)
- WATERCO TBF Bag Filter C50 Housing (3761050NA)
- WATERCO Waterco 62021 O-Ring for Old Style Trimline Tank Lid or Bag Filter (62021)
- WATERCO 5 Micron Bag for C75 Filter (36519240)
- WATERCO C25 Filter Housing with Lid O-Ring & Unions (2150252)
- WATERCO O-Ring for Union Opal Cart Filter (AXFI 018)
- WATERCO 50 sq. ft. Trimline 50 PSI Cartridge Filter (WA625790)
- UNICEL FILTER CARTRIDGES 150 sq. ft. Hayward C150S Pool Filter Cartridge (UN59991)
- Waterco Pool Filters