Shop All Supply Stop Valves
Waterblock Wb-26-R
26 Gallon Maximum Flow Automatic Water Shutoff Valve
Mfr # WB-26-R
Zoro # G010565169
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Length (In.) 19 in
- Features Acts like a "fuse" in the water supply to an individual device like a toilet. Stops the water flow if the device runs too long. Can be set by the installer for 1-26 gallons. This higher flow range makes it usable in higher volume applications.
- Color Black
- Includes 2 WaterBlock Valves, 2 reset modules, 1 shutoff valve, adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterblock Wb-26-R
- MFR # WB-26-R
- Zoro # G010565169
- Country of Origin Poland
- Category Supply Stop Valves
Dimensions
Length (In.) | 19 in |
Details
Body Material | Polypropylene |
Features | Acts like a "fuse" in the water supply to an individual device like a toilet. Stops the water flow if the device runs too long. Can be set by the installer for 1-26 gallons. This higher flow range makes it usable in higher volume applications. |
Color | Black |
Includes | 2 WaterBlock Valves, 2 reset modules, 1 shutoff valve, adapters |
Description
This is an effective Point of Use excess water flow automatic shutoff valve system with double the maximum volume than the WB-13-R. It is designed to prevent excess water from flowing when a device malfunctions. Examples would be a dishwasher, a refrigerator ice maker, a toilet, a washing machine, etc.. Any one of these can suddenly and randomly either fail to shut off when it is supposed to, or a line can break, leaking a lot of water and causing a lot of damage. Water Block can be preset at time of installation to limit the number of gallons that can run continuously before shutting off. For example: a toilet is flushed and continues to run. You have left for work, so it runs all day long and you end up with a large water bill. Water Block, preset just above the normal usage of the toilet, would shut off when the flow exceeds the shutoff point, and you save the big water bill. Or the ice maker tube breaks behind the refrigerator and you don't know it. Water runs and ruins the floor and whatever is below that floor. Water Block would shut the water off while it is still a mop-able mess, rather than a thousand dollar damaged floor, or more. Simple installation guide and reset unit included for quick return to usage of the water device.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN PVC Threaded 2"OUTLT S-AG/LAG/DG/LT38&S-AG/LAG/DG/LT/TIF/LTIF65 Series (S_50)
- KOHLER Artifacts Bathroom Sink Cross Handles (98068-3-CP)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE005)
- SLOAN Faucet Elbow F44 Elbow Standard 1 X 1 (0396014PK)
- LEGEND VALVE 3/8 FIP x 3/8 OD T-581 NO LEAD (114-102NL)
- JONES STEPHENS Bronze 3/8" x 20" Closet Supply & 1/2" x 3/8" Angle Stop Kit (S1039RB)
- PROLINE SERIES Retro-fit Ball Valve 3/8" Fem Comp x 3/8Od Straight Stop (191-099HC)
- PLUMB PAK ANGLE VALVE PEX 1/2X1/4"" (PP2888EZ)
- LEGEND VALVE 1/2" T-534HP HEAVY NO-KINK (107-270)
- EVERFLOW Replacement Valve W/ Hammer Arrestor 1/2" Press Inlet x 3/4" MHT Outlet, Brass, For Hot Water (540RH)
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 (PPSV040808E)
- Waterblock Wb-26-R Supply Stop Valves