Shop All UL Class Fuses
Water World
UL Class Fuse, Fast-Acting, 75A, 250V AC
Mfr # WA973291
Zoro # G903856633
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 75A
- Speed Fast-Acting
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water World
- MFR # WA973291
- Zoro # G903856633
- UPC # 727272166875
- Country of Origin China
- Category UL Class Fuses
Details
Item | UL Class Fuse |
Amps | 75A |
Speed | Fast-Acting |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Fast acting
- Amperage: 75A
- Voltage: 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Distribution Box, 30 AC, (4) L5-20R (6534TLSX)
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 16/3 (5XFR6ID)
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 30A, 32V AC, 5 PK (67198)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 80A, 600V AC, Non-Indicating (A6T80)
- EATON BUSSMANN Fuse, Time Delay, 25A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-25)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 1A, 600V AC, Non-Indicating (JKS-1)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 9A, 600V AC, Non-Indicating (JTD009)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 20A, 600V AC (A6K20R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 12A, 600V AC, Indicating (A6D12R)
- Water World UL Class Fuses