Shop All Handheld Flashlights
Water World
314613 Classic Santa Molded Head Flashlight - Set of 3
Mfr # WA603865
Zoro # G803919483
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Water World
- MFR # WA603865
- Zoro # G803919483
- UPC # 723902560778
- Country of Origin China
- Category Handheld Flashlights
Description
The perfect way to add some holiday cheer this season is by using these Classic Santa Molded Head Flashlights. Ideal for some holiday fun or as stocking stuffer, this flashlight bundle includes 3 flashlights, each with a molded classic Santa head over the flashlight's bulb. They each operate using 2 AA batteries and feature a simple on/off switch, so they can easily be used by kids of all ages to spread holiday cheer!
Features:- Perfect flashlights to add a little holiday cheer this season
- Each flashlight features a molded Santa head over the flashlight's bulb
- Comes in a pack of three, making them ideal as stocking stuffer for friends and family
- Uses a simple on/off switch and operates using 2 AA batteries (not included)
- Color: White/Red
- Character: Santa Clause
- Quantity: 3 flashlights
- Power Source: 2 AA Batteries (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TNP)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-30)
- HALO Hl618Tat, Hl618Tcp Allslope (HL6NFL)
- NIGHTSTICK Orange No Led General Purpose Handheld Flashlight, 270 lm (NSP-1260)
- COAST 20484 G32 Pure Beam Focusing LED Flashlight (CO305164)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75454)
- SCORPION MASTER Scorpion 14 LED Black/Purple LED UV Flashlight AAA Battery (302482)
- COAST PRODUCTS G20 LED Flashlight, Orange (21508)
- STREAMLIGHT MacroStream USB, Black (STL66320)
- LARSON ELECTRONICS Larson Electronics RL-85-HID-HC-5 15 Million Candlepower Rechargeable HID Pistol Grip Handheld Spotlight with Hard Carrying Case; 5 in. Lens (RL-85-HID-HC-5)
- Water World Handheld Flashlights