Shop All Handheld Flashlights
Water World
217449 Bulk Packaging All Purpose 2D Flashlight -Blue
Mfr # WA704083
Zoro # G403919487
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Water World
- MFR # WA704083
- Zoro # G403919487
- UPC # 723902560181
- Country of Origin China
- Category Handheld Flashlights
Description
The perfect flashlight for
all your illumination needs
Product Information
The All Purpose 2D Flashlight offers a great style and design
to provide light when you need it. Incorporating a traditional slide
switch, standard PR type bulb, and a handy wrist strap, you
can depend on this flashlight to do the job whether at home, camping,
or anywhere else where you need illumination. This 8" flashlight also
features a stylish blue ribbed casing that provides extra strength and
durability. All you need are 2 'D' batteries and you are ready to go
with the All Purpose 2D Flashlight.
Product Features
Specifications
Item Condition: Bulk Packaging
all your illumination needs
Product Information
The All Purpose 2D Flashlight offers a great style and design
to provide light when you need it. Incorporating a traditional slide
switch, standard PR type bulb, and a handy wrist strap, you
can depend on this flashlight to do the job whether at home, camping,
or anywhere else where you need illumination. This 8" flashlight also
features a stylish blue ribbed casing that provides extra strength and
durability. All you need are 2 'D' batteries and you are ready to go
with the All Purpose 2D Flashlight.
Product Features
- Ideal all purpose flashlight for the home, camping, or
anywhere else - Great style and design
- Traditional slide switch
- Standard PR type bulb
- Ribbed case for extra strength
- Wrist strap for easy portability
- Requires 2 'D' batteries (Not included)
Specifications
- Color: Blue
- Dimensions: 8"H x 2.25" Diameter
- Bulb: Standard PR-type
- Power Source: 2 'D'
batteries (not included)
Item Condition: Bulk Packaging
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENAPE Slip-On Clip With Screws For Ceramic Accessories (6003)
- ILC Replacement for Osram Sylvania 54189 replacement light bulb lamp (54189 OSRAM SYLVANIA)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- PELICAN Yellow No Led 130 lm (3315CC)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75454)
- ENERGIZER Black No 300 lm lm (HCSW21E)
- NITECORE 4000 Lumen USB-C Rechargeable Flashlight (P20iX)
- COAST PRODUCTS PX1 315-Lumens Focusing LED Flashlight (20865)
- FENIX LIGHTING Black No 350 lm lm (E20 V2.0)
- DORCY 2D Krypton Flashlight Bulb 2.4 V Bayonet Base (41-1660)
- STREAMLIGHT Orange Rechargeable Led 450 lm (25313)
- Water World Handheld Flashlights