Shop All Supply Valve Outlet Boxes
Water-Tite
Washing Machine Outlet Box w/Hammer Arrester 1/2" PEX
Mfr # 85716
Zoro # G7221545
original price:
$81.59
5% off
new price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection PEX 1807
- Drain Location No Drain
- Valve Connection 1/4 in Turn
- Box Height 6.13 in
- Box Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water-Tite
- MFR # 85716
- Zoro # G7221545
- UPC # 012181857168
- Country of Origin United States
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 6.13 in |
Box Width | 8.25 in |
Faceplate Height | 8 13/16 in |
Faceplate Width | 10 3/16 in |
Box Depth | 3.75 in |
Details
Item | Outlet Box |
Inlet Connection | PEX 1807 |
Drain Location | No Drain |
Valve Connection | 1/4 in Turn |
Type | Washing Machine |
Includes | and Mounting Flanges, Locknuts, Valves |
Material of Construction | Brass |
Standards | UPC |
Compliance | ASME A112.18.1 |
Description
Outlet Box, Washing Machine, Inlet Connection PEX 1807, Box Width 8.25 In., Box Height 6.13 In., Box Depth 3.75 In., Faceplate Width 10-3/16 In., Faceplate Height 8-13/16 In., Drain Location No Drain, Valve Connection 1/4 In. Turn, Material of Construction Brass, Standards UPC, Includes Locknuts, Valves, and Mounting Flanges, Compliance ASME A112.18.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9003563005 Kit Burner Assy Nat (9003563005)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0486.18)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1" Adapter x 1" Female NPT (BULK-CGF-267)
- ZORO SELECT 1" Clamp T304 SS Ferrule (EG14AM71.0)
- WATER-TITE Washing Machine Outlet Box 1/2" Sweat (82064)
- WATER-TITE Ice Maker Outlet Box Plastic/Lead Free 1/2" F1807 (87969)
- WATER-TITE White Ddob, 1/2", Pex Valve, qt. (82056)
- WATER-TITE Gas Outlet Box Round 1/2" Female Gas Valve CSST (87862)
- WATER-TITE Ice Maker Outlet Box w/HammerArresterPlastic/LeadFree1/2" (87978)
- WATER-TITE Outlet Box, Brass, 6-1/8" Box H (87967)
- OATEY Washing Machine Valve, 3/4 in., Copper, Red (38870)
- Water-Tite Supply Valve Outlet Boxes