Shop All Supply Valve Outlet Boxes
Water-Tite
Washing Machine Outlet Box 1/2" Sweat
Mfr # 82064
Zoro # G7221439
original price:
$36.25
15% off
new price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection PEX 1807
- Drain Location No Drain
- Valve Connection 1/4 in Turn
- Box Height 4.88 in
- Box Width 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water-Tite
- MFR # 82064
- Zoro # G7221439
- Country of Origin United States
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 4.88 in |
Box Width | 5.75 in |
Faceplate Width | 8 1/4 in |
Faceplate Height | 7 5/16 in |
Box Depth | 3.5 in |
Details
Item | Outlet Box |
Inlet Connection | PEX 1807 |
Drain Location | No Drain |
Valve Connection | 1/4 in Turn |
Material of Construction | Brass |
Compliance | NSF 61-G and Federal Law 111-380 |
Type | Ice Maker |
Standards | UPC |
Includes | Valve and Locknut |
Description
Outlet Box, Ice Maker, Inlet Connection PEX 1807, Box Width 5-3/4 In., Box Height 4-7/8 In., Box Depth 3-1/2 In., Faceplate Width 8-1/4 In., Faceplate Height 7-5/16 In., Drain Location No Drain, Valve Connection 1/4 In. Turn, Material of Construction Brass, Standards UPC, Includes Valve and Locknut, Compliance NSF 61-G and Federal Law 111-380
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb Icemaker Outlet Box (APXBOXIM)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline (PVC 638-6SMC6SMC-F)
- PARKER 3/8" Copper Flare Gasket PK 10 (2GF-6)
- KOHLER Handle Base Kit, Lever (1153944-CP)
- WATER-TITE Ice Maker Outlet Box w/HammerArresterPlastic/LeadFree1/2" (87978)
- WATER-TITE White Ddob, 1/2", Pex Valve, qt. (82056)
- WATER-TITE Gas Outlet Box Round 1/2" Female Gas Valve CSST (87862)
- WATER-TITE Washing Machine Outlet Box w/Hammer Arrester 1/2" PEX (85716)
- WATER-TITE Ice Maker Outlet Box Plastic/Lead Free 1/2" F1807 (87969)
- WATER-TITE DU-All 1/2 in. PEX Dual-Drain Washing Machine Outlet Box with Hammer Arrestors (85714)
- WATER-TITE Washing Machine Oulet Box w/Hammer Arrester 1/2" Sweat (85708)
- Water-Tite Supply Lines