Shop All Supply Valve Outlet Boxes
Water-Tite
Outlet Box, Brass, 6-1/8" Box H
Mfr # 87967
Zoro # G7241991
original price:
$31.05
13% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection PEX 1807
- Drain Location Center
- Valve Connection 1/4 in Turn
- Box Height 6.13 in
- Box Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water-Tite
- MFR # 87967
- Zoro # G7241991
- UPC # 012181879672
- Country of Origin United States
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 6.13 in |
Box Width | 8.25 in |
Faceplate Width | 10 3/16 in |
Faceplate Height | 8 13/16 in |
Box Depth | 3.75 in |
Details
Item | Outlet Box |
Inlet Connection | PEX 1807 |
Drain Location | Center |
Valve Connection | 1/4 in Turn |
Compliance | ASME A112.18.1 |
Type | Washing Machine |
Standards | UPC |
Material of Construction | Brass |
Includes | (2) Locknuts, (2) Mounting Flanges, (2)Valves |
Description
Outlet Box, Washing Machine, Inlet Connection PEX 1807, Box Width 8-1/4 In., Box Height 6-1/8 In., Box Depth 3-3/4 In., Faceplate Width 10-3/16 In., Faceplate Height 8-13/16 In., Drain Location Center, Valve Connection 1/4 In. Turn, Material of Construction Brass, Standards UPC, Includes (2) Locknuts, (2)Valves, (2) Mounting Flanges, Compliance ASME A112.18.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-04)
- ASCO 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 1/2 in Pipe Size (K212A026L1100F2)
- USA INDUSTRIALS Pipe Fitting - 316SS #150 - Rdcng Hex Bushing - 1/4" MNPT x 1/8" FNPT (ZUSA-PF-6926)
- ANVIL 1-1/2" MNPT x 1-1/4" FNPT Galvanized Face Bushing (0319911681)
- WATER-TITE Ice Maker Outlet Box Plastic/Lead Free 1/2" F1807 (87969)
- WATER-TITE DU-All 1/2 in. PEX Dual-Drain Washing Machine Outlet Box with Hammer Arrestors (85714)
- WATER-TITE Washing Machine Outlet Box w/Hammer Arrester 1/2" PEX (85716)
- WATER-TITE White Ddob, 1/2", Pex Valve, qt. (82056)
- WATER-TITE Washing Machine Outlet Box 1/2" Sweat (82064)
- WATER-TITE Washing Machine Oulet Box w/Hammer Arrester 1/2" Sweat (85708)
- OATEY Washing Machine Valve, 3/4 in, PEX 1960, Rd (38881)
- Water-Tite Supply Lines