Shop All Supply Valve Outlet Boxes
Water-Tite
Gas Outlet Box Mini Round 1/2"
Mfr # 88106
Zoro # G7221466
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection 1/2 in MIP
- Drain Location No Drain
- Valve Connection Single Lever
- Box Height 8 in
- Box Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water-Tite
- MFR # 88106
- Zoro # G7221466
- UPC # 012181881064
- Country of Origin United States
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 8 in |
Box Width | 8 in |
Box Depth | 3.5 in |
Details
Item | Outlet Box |
Inlet Connection | 1/2 in MIP |
Drain Location | No Drain |
Valve Connection | Single Lever |
Standards | CSA |
Type | Mini Round Gas Outlet Box |
Compliance | Valves CSA listed |
Includes | Valve |
Material of Construction | Brass |
Description
Outlet Box, Mini Round Gas Outlet Box, Inlet Connection 1/2 In. MIP, Box Width 8 In., Box Height 8 In., Box Depth 3-1/2 In., Drain Location No Drain, Valve Connection Single Lever, Material of Construction Brass, Standards CSA, Includes Valve, Compliance Valves CSA listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6SMC6SMC-B)
- ZORO SELECT Wye with 45 Deg Bend, 1-1/2 In Hub (1WHW7)
- KECKLEY 3" Wafer Check Valve (3CW2R-36-36336)
- MOEN Handle Hub (114344BN)
- WATER-TITE Gas Outlet Box Round 1/2" Female Gas Valve CSST (87862)
- WATER-TITE White Ddob, 1/2", Pex Valve, qt. (82056)
- WATER-TITE Washing Machine Oulet Box w/Hammer Arrester 1/2" Sweat (85708)
- WATER-TITE Washing Machine Outlet Box w/Hammer Arrester 1/2" PEX (85716)
- WATER-TITE Ice Maker Outlet Box Plastic/Lead Free 1/2" F1807 (87969)
- WATER-TITE Outlet Box, Brass, 6-1/8" Box H (87967)
- OATEY Outlet Box, Washing Machine, PEX 1960 (38473)
- Water-Tite Supply Valve Outlet Boxes