Shop All Flashings
Water-Tite
Galvanized Base Flashing, 1-1/2"
Mfr # 81850
Zoro # G0632080
product price: $6.89
/ea
Sold in multiples of 20 for $137.80
$137.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Elastomer Collar
- Product Type Roof Flashing
- Base Height 12 1/2 in
- Base Finish Galvanized
- Base Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water-Tite
- MFR # 81850
- Zoro # G0632080
- UPC # 012181818503
- Country of Origin United States
- Category Flashings
Dimensions
Base Height | 12 1/2 in |
Base Size (Rectangular) | 12 1/2 in L x 8 3/4 in W |
Minimum Pipe Size Range | 0 to 5 in |
For Maximum Pipe Size | 1 1/2 in |
For Minimum Pipe Size | 1 1/4 in |
Base Dimensions | 12 1/2 in L x 8 3/4 in W |
Pipe Size | 1 1/4 in to 1 1/2 in |
Base Width | 8 3/4 in |
Details
Item | Galvanized Base Flashing 1 1/2" |
Includes | Elastomer Collar |
Product Type | Roof Flashing |
Base Finish | Galvanized |
Base Material | Steel |
Base/Cap Material | Steel |
For Roof Angle | 45 Degrees |
Standards | ICC EC PMG, UPC |
Maximum Ambient Temperature | 180 Degrees F |
Base Shape | Rectangular |
For Roof Type | Pitched |
Material Thickness | 24 ga |
UV Protected | Yes |
Material - Base | Steel |
Description
Galvanized Base Flashing 1 1/2 In., Base Shape Rectangular, Base Material Steel, Material Thickness 24 ga, For Roof Angle 45 Degrees , For Maximum Pipe Size 1 1/2 in, For Minimum Pipe Size 1 1/4 in, Base Height 12 1/2 in, Base Width 8 3/4 in, Product Type Roof Flashing, UV Protected Yes, For Roof Type Pitched, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F, Base Finish Galvanized, Includes Elastomer Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Balancing Damper, 12x6 (22CV81)
- DAYTON Blower, 12 1/4 In (2C797)
- HI-TECH DURAVENT Industrial Duct Hose, 9"x25ft. (2001-0900-1025)
- DAYTON 24 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR6)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- WATER-TITE All Flexible Flashing, 3" (81810)
- HIGH-RISE Oatey 13 in. W X 20 in. L Plastic Roof Flashing Black (11931)
- YORK 10 in. x 600 in. White Vinyl Roll Flashing (YO6449)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD 8""X10' (70408)
- MAYCO Lead Flashing, 12 in OAL, 10 in OAW, Steel (0007-4)
- Water-Tite Flashings