Shop All Flashings
Water-Tite
Aluminum Base Flashing, 4"
Mfr # 81915
Zoro # G0632114
product price: $10.59
/ea
Sold in multiples of 20 for $211.80
$211.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Elastomer Collar
- Product Type Roof Flashing
- Material Thickness 24 ga
- UV Protected Yes
- Base Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water-Tite
- MFR # 81915
- Zoro # G0632114
- UPC # 012181819159
- Country of Origin United States
- Category Flashings
Dimensions
Base Height | 16 in |
For Maximum Pipe Size | 4 in |
Base Size (Rectangular) | 16 in L x 12 in W |
Base Width | 12 in |
Pipe Size | 4 in |
Base Dimensions | 16 in L x 12 in W |
Details
Item | Aluminum Base Flashing 4" |
Includes | Elastomer Collar |
Product Type | Roof Flashing |
Material Thickness | 24 ga |
UV Protected | Yes |
Base/Cap Material | Aluminum |
Base Shape | Rectangular |
Maximum Ambient Temperature | 180 Degrees F |
Base Material | Aluminum |
Standards | ICC EC PMG, UPC |
Material - Base | Aluminum |
Description
Aluminum Base Flashing 4 In., Base Shape Rectangular, Base Material Aluminum, Material Thickness 24 ga, For Maximum Pipe Size 4 in, Base Height 16 in, Base Width 12 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F, Includes Elastomer Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 20" x 1", 4 Pack (FD18X20_4)
- BURNHAM 6016058 Manual Reset Blocked (6016058)
- ITW 3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47325)
- NORDFAB Round Tee, 12 in Duct Dia, Galvanized Steel, 22 GA, 20" L, 16 in H (8040304766)
- WATER-TITE All Flexible Flashing, 3" (81810)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- WATER-TITE Aluminum Base Flashing, 1-1/2" (81900)
- YORK FLASH PT COPPER 12""X20' (RESYS0312/20)
- AMERIMAX HOME PRODUCTS 70010 Flash Roll Galvanized Valley, 10 In. x 50 ft. (AM386168)
- MFM Roofing Membrane, 3312 ft L, 18 in W, AluminumPolymer (50018)
- Water-Tite Flashings