Shop All Flashings
Water-Tite
Aluminum Base Flashing, 3N1
Mfr # 81715
Zoro # G0632272
product price: $6.59
/ea
Sold in multiples of 20 for $131.80
$131.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base/Cap Material Aluminum
- Base Width 10 3/4 in
- Base Height 14 1/2 in
- Base Shape Rectangular
- UV Protected Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water-Tite
- MFR # 81715
- Zoro # G0632272
- UPC # 012181817155
- Country of Origin United States
- Category Flashings
Dimensions
Base Width | 10 3/4 in |
Base Height | 14 1/2 in |
For Minimum Pipe Size | 1 1/4 in |
Minimum Pipe Size Range | 0 to 5 in |
Base Dimensions | 14 1/2 in L x 10 3/4 in W |
For Maximum Pipe Size | 3 in |
Pipe Size | 1 1/4 in to 3 in |
Base Size (Rectangular) | 14 1/2 in L x 10 3/4 in W |
Details
Item | Aluminum Base Flashing 3N1 |
Base/Cap Material | Aluminum |
Base Shape | Rectangular |
UV Protected | Yes |
Maximum Ambient Temperature | 180 Degrees F |
Product Type | Roof Flashing |
Base Material | Aluminum |
Standards | ICC EC PMG, UPC |
Material - Base | Aluminum |
Description
Aluminum Base Flashing 3N1, Base Shape Rectangular, Base Material Aluminum, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 1/4 in, Base Height 14 1/2 in, Base Width 10 3/4 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 25 X 25 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102525)
- TACO 110-361Rp 110 Bearing Assembly (110-361RP)
- DAYTON Fan Guard, 16-1/8 In. H, 16-1/8 In. W (1WBT8)
- SIEMENS Line Voltage Thermostat, wall, 24VAC (RDG400)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- WATER-TITE Aluminum Base Flashing, 1-1/2" (81900)
- WATER-TITE All Flexible Flashing, 3" (81810)
- OATEY 1.25-1.5 in. Rain Collar for No-Calk Roof Flashings, Black (14122)
- AMERIMAX HOME PRODUCTS FLASHING ALUM STD 4""X50' (68104)
- COFAIR PRODUCTS 4x100'TiteSealFlashing (TS4100)
- Water-Tite Flashings