Shop All Flashings
Water-Tite
Aluminum Base Flashing, 3"
Mfr # 81910
Zoro # G0632099
product price: $6.59
/ea
Sold in multiples of 20 for $131.80
$131.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Elastomer Collar
- Product Type Roof Flashing
- Base Shape Rectangular
- For Maximum Pipe Size 3 in
- Maximum Ambient Temperature 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water-Tite
- MFR # 81910
- Zoro # G0632099
- UPC # 012181819104
- Country of Origin United States
- Category Flashings
Dimensions
For Maximum Pipe Size | 3 in |
Base Height | 14 1/2 in |
Base Size (Rectangular) | 14 1/2 in L x 10 3/4 in W |
Base Dimensions | 14 1/2 in L x 10 3/4 in W |
Base Width | 10 3/4 in |
Pipe Size | 3 in |
Details
Item | Aluminum Base Flashing 3" |
Includes | Elastomer Collar |
Product Type | Roof Flashing |
Base Shape | Rectangular |
Maximum Ambient Temperature | 180 Degrees F |
Base Material | Aluminum |
UV Protected | Yes |
Material Thickness | 24 ga |
Base/Cap Material | Aluminum |
Standards | ICC EC PMG, UPC |
Material - Base | Aluminum |
Description
Aluminum Base Flashing 3 In., Base Shape Rectangular, Base Material Aluminum, Material Thickness 24 ga, For Maximum Pipe Size 3 in, Base Height 14 1/2 in, Base Width 10 3/4 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F, Includes Elastomer Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Less Drive Package, 13-1/4 In (4YY15)
- HONEYWELL DirMntV/A, SR-StmDwn, 3/4 in. Stroke (ML6425A3022)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-3142)
- MCDONNELL & MILLER 221 Make Up Water Feeder 126600 (221)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- WATER-TITE All Flexible Flashing, 3" (81810)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- WATER-TITE Aluminum Base Flashing, 1-1/2" (81900)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ20X10' (68320)
- AMERIMAX HOME PRODUCTS 10' WHT ALU Drip Edge (5509900120)
- TINKERTOOLS 14053 3-6 In. EPDM Master Flashing (TI108813)
- Water-Tite Flashings