Shop All Flashings
Water-Tite
Aluminum Base Flashing, 2"
Mfr # 81905
Zoro # G0632333
product price: $6.69
/ea
Sold in multiples of 20 for $133.80
$133.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Elastomer Collar
- Product Type Roof Flashing
- Base/Cap Material Aluminum
- UV Protected Yes
- Standards ICC EC PMG, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water-Tite
- MFR # 81905
- Zoro # G0632333
- UPC # 012181819050
- Country of Origin United States
- Category Flashings
Dimensions
Base Height | 12 1/2 in |
Base Size (Rectangular) | 12 1/2 in L x 8 3/4 in W |
Base Width | 8 3/4 in |
Pipe Size | 2 in |
For Maximum Pipe Size | 2 in |
Base Dimensions | 12 1/2 in L x 8 3/4 in W |
Details
Item | Aluminum Base Flashing 2" |
Includes | Elastomer Collar |
Product Type | Roof Flashing |
Base/Cap Material | Aluminum |
UV Protected | Yes |
Standards | ICC EC PMG, UPC |
Base Material | Aluminum |
Material Thickness | 24 ga |
Base Shape | Rectangular |
Maximum Ambient Temperature | 180 Degrees F |
Material - Base | Aluminum |
Description
Aluminum Base Flashing 2 In., Base Shape Rectangular, Base Material Aluminum, Material Thickness 24 ga, For Maximum Pipe Size 2 in, Base Height 12 1/2 in, Base Width 8 3/4 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F, Includes Elastomer Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY9)
- BASO Coil110/120V Valve Coil (RSDA95A-120C)
- DANFOSS Pressure 6"/108 1/4"Male Flr Auto SPDT (060-5231)
- TRAULSEN Fan Motor Bracket Assembly (SK-325-60124-00)
- WATER-TITE Aluminum Base Flashing, 1-1/2" (81900)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- WATER-TITE All Flexible Flashing, 3" (81810)
- DEKTITE Grey Rnd Base Mtl Flash, 4-1/4" To 7-1/2" (DF105G)
- DENDESIGNS 67320 Flash Roll Copper - 20 In. x 10 ft. (DE3117049)
- YORK FLASH VINYL WHT 18""X50' (RESYSVN18/50-WH)
- Water-Tite Flashings