Shop All Flashings
Water-Tite
All Flexible Flashing, 4"
Mfr # 81815
Zoro # G0632324
product price: $7.75
/ea
Sold in multiples of 20 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Ambient Temperature 180 Degrees F
- Base Width 12 in
- Pipe Size 4 in
- Base Size (Rectangular) 13 1/4 in L x 12 in W
- Base Dimensions 13 1/4 in L x 12 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water-Tite
- MFR # 81815
- Zoro # G0632324
- UPC # 012181818152
- Country of Origin United States
- Category Flashings
Dimensions
Base Width | 12 in |
Pipe Size | 4 in |
Base Size (Rectangular) | 13 1/4 in L x 12 in W |
Base Dimensions | 13 1/4 in L x 12 in W |
For Maximum Pipe Size | 4 in |
Base Height | 13 1/4 in |
Details
Item | All Flexible Flashing 4" |
Maximum Ambient Temperature | 180 Degrees F |
Base Shape | Rectangular |
UV Protected | Yes |
Standards | ICC EC PMG, UPC |
Product Type | Roof Flashing |
Description
All Flexible Flashing 4 In., Base Shape Rectangular, For Maximum Pipe Size 4 in, Base Height 13 1/4 in, Base Width 12 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Impact Shock Ctrl Fabreeka Pad, 0.500 X 4.000 X 4.000, 90A [Each] (HPADFABREEKAISC-.500X4.00X4.00)
- DAYTON Exhaust Fan, 24 In, 3533 CFM (10D959)
- JOHNSON CONTROLS Pressure Control, 200 to 610 (P170DA-400C)
- DAYTON Upblast Less Drive Package, 11 In (20FT14)
- WATER-TITE All Flexible Flashing, 3" (81810)
- WATER-TITE Aluminum Base Flashing, 1-1/2" (81900)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- OATEY Roof Flashing VentCollar, 1-1/4in-1-1/2in (14205)
- YORK FLASH HP COPPER 12""X20' (RESHP0712/20)
- PROTECTO WRAP Flash Tape 12Inx75Ft Butyl (8425B12754SSW)
- Water-Tite Flashings