Shop All Flashings
Water-Tite
All Flexible Flashing, 2"
Mfr # 81805
Zoro # G0632150
product price: $4.29
/ea
Sold in multiples of 20 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Roof Flashing
- UV Protected Yes
- Pipe Size 2 in
- Maximum Ambient Temperature 180 Degrees F
- Base Dimensions 11 3/8 in L x 9 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water-Tite
- MFR # 81805
- Zoro # G0632150
- UPC # 012181818053
- Country of Origin United States
- Category Flashings
Dimensions
Pipe Size | 2 in |
Base Dimensions | 11 3/8 in L x 9 in W |
For Maximum Pipe Size | 2 in |
Base Size (Rectangular) | 11 3/8 in L x 9 in W |
Base Height | 11 3/8 in |
Base Width | 9 in |
Details
Item | All Flexible Flashing 2" |
Product Type | Roof Flashing |
UV Protected | Yes |
Maximum Ambient Temperature | 180 Degrees F |
Standards | ICC EC PMG, UPC |
Base Shape | Rectangular |
Description
All Flexible Flashing 2 In., Base Shape Rectangular, For Maximum Pipe Size 2 in, Base Height 11 3/8 in, Base Width 9 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Duct Dryer Alum Foil 4Inx8Ft (498PL)
- AIR-CARE 18"x20"x1" Electrostatic Air Filter (ES18201)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2001-12MS)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350RS-1C)
- WATER-TITE Aluminum Base Flashing, 1-1/2" (81900)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- WATER-TITE All Flexible Flashing, 3" (81810)
- OATEY FLASHING ALUM 1-1/2-3"" (12945)
- AMERIMAX HOME PRODUCTS 15x10 WHT Drip Edge (5761600120)
- MASTER FLASH Pipe Boot, Retrofit, 1/2" to 4" Pipes (RF101GP)
- Water-Tite Flashings