Shop All Pump Parts
Water Source
Water Source WSWP125-5-PL 1.25 in. x 5 ft. PVC Drive Well Point
Mfr # 165972
Zoro # G504087375
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water Source
- MFR # 165972
- Zoro # G504087375
- UPC # 659647012558
- Country of Origin China
- Category Pump Parts
Description
Features
- Size - 1-1/4 in. x 5 ft.
- PVC Drive Well Point.
- Plastic Points For Sandy Conditions.
- Heavy Duty Construction.
- 3 Step Bonding Design Prevents Screen From Peeling Back.
- Engineered To Provide An Ideal Combination Of Easy Driving.
- Effective Sand Control, Corrosion Resistance & Strength.
- Dimension - 60 x 1.25 x 1.25 in.
- Item Weight - 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Indoor/Outdoor, Sump Pump High/Low Water Alarm, Power Indicator LED, Wi-Fi Enabled, 120V, 10 Foot Float (SA-120V-2L-10F-WiFi)
- DAYTON Rubber Diffuser (132428)
- DAYTON O-Ring, Buna-N, PP60082G (PP60082G)
- BELL & GOSSETT Cast Iron Flange, 1-1/4 in., Pk2 (101206)
- WATER SOURCE Water Source WC622 6 in. Cast Iron Well Cap (237773)
- WATER SOURCE Water Source M1002-8B 100 lbs. Backmount Gauge; 2 x 2.18 x 2.18 in. (232824)
- WATER SOURCE Water Source 235824 2 in. Plastic Inline Sewage Check Valve (235824)
- DAYTON Motor (PP2LTAE21SBG)
- ARO Air Cap, Aluminum, Black (94324-1)
- ARO Rod (98720-1)
- CONCRETE PUMP SUPPLY Clean Out Ball, 4in. Soft 120mm (COBS40)
- Water Source Pump Parts