Shop All Kitchen Faucets
Water Onyx
Manual, Single Hole Only Mount, 1 Hole NS3190DKL Single Handle Dispenser Faucet
Mfr # NS3190DKL
Zoro # G3071006
product price: $86.42
/ea
Free Shipping & Returns
$86.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Black Stainless
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water Onyx
- MFR # NS3190DKL
- Zoro # G3071006
- UPC # 663370244469
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Black Stainless |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Item | NS3190DKL Single Handle Dispenser Faucet |
Color/Finish | Black |
Description
Item NS3190DKL Single Handle Dispenser Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Insulated Strut Clamp, 3/8"OD, 3 5/8"W (UX3815)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15153)
- PFISTER Cartridge (974-0250)
- EZ-FLO EASTMAN ANODE ROD 45"" SS (60145)
- HAWS Sink Faucet (5452LF)
- MAGELLAN Manual, 4" Mount, 2 Hole KB495 4" Centerset Bar Faucet (KB495)
- T&S BRASS Faucet, 8"Wall , 8"Spt, Leadfree (B1126)
- KOHLER Crue Pull-Out Single-Handle Kitchen Faucet (22976-BL)
- OLYMPIA Single Handle Pull-Down Kitchen Faucet in Chrome (K-5080)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Matte Black (KDH8810)
- DELTA CHR 1Hand Kitch Faucet (16953-DST)
- Water Onyx Kitchen Faucets & Accessories