Shop All Washroom Accessories
Water Creation
Water Creation WO-0001-02 Lift & Turn Exposed Finish Tub Drain for Claw Foot or Other Elegant Tubs - Ivory & Brushed Nickel
Mfr # WO-0001-02
Zoro # G304160896
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water Creation
- MFR # WO-0001-02
- Zoro # G304160896
- UPC # 732030749122
- Country of Origin China
- Category Washroom Accessories
Description
Water creation's lift-and-turn exposed tub drains in triple plated brushed nickel. The finish that will coordinate best with the plumbing fixtures in your bathroom. The 100% solid brass construction ensures quality and durability that will last a lifetime.
Features- Heavy cast brass floor flange, heavy grid at overflow, and heavy gauge overflow strainer
- Solid brass construction
- Vintage restoration hardware
- Make up to a full 20 inch above center of tee
- 1.5 inch outside diameter lift and turn drain unit with 14 inch shoe
- Finish: Brushed Nickel
- Color: Ivory
- Material: Solid Brass
- Style: Transitional
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 0.5 Gpm Laminar Vp Male (E66VPJKABCP)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", CPVC/EPDM, Socket (TC2300SE)
- SHARKBITE SharkBite 4808986 Push to Connect 0.37 x 0.5 in. Dia. MIP Threaded Adapter (4808986)
- BOBRICK Lock, Waste Receptacle , W/Key (3944-41)
- WATER CREATION Water Creation BC-0001-05 Expandable Bath Caddy for the Elegant Tub - Ivory & Polished Nickel (BC-0001-05)
- GROHE Universal Extension Starlight Chrome (45202000)
- KOHLER Elliston Polished Chrome Silver Robe Hook (R72788-CP)
- ZORO SELECT Shower Rod, Chrome, 72In (2VAN1)
- KINGSTON BRASS Victorian Wall-Mount Soap Dish, Polished Chrome (BA1115C)
- HAPCO-ELMAR Contempo Flat Tissue Box Cover, Graphite, 12PK (FTB-Graphite)
- DELTA Delta Instit Parts L.H. Teck Structure (063006A)
- Water Creation Washroom Accessories