Water Creation SS-US-3019B-16 30 x 19 in. 15 mm Corner Radius Single Bowl Stainless Steel Hand Made Undermount Kitchen Sink - Gray & Premium Scratch Resistant Satin
Mfr # SS-US-3019B-16
Zoro # G403953672
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water Creation
- MFR # SS-US-3019B-16
- Zoro # G403953672
- UPC # 700621684572
- Country of Origin China
- Category Kitchen Sinks
Description
Water creation's stainless steel sinks are the ultimate cook's sink. Made of highly durable stainless steel, water creation's stainless steel sinks won't stain, tarnish, or rust over time. They are also heat resistant and will not discolor from hot pans. Cleanliness is also a major plus as all of water creation's stainless steel sinks are nonporous, easy-to-clean, and resist bacteria. Water creation has gone the extra mile to ensure satisfaction by adding heavy-duty sound deadening padding to the underside of all of their sinks. The result is a significant reduction in sound echoing that occurs with all non-padded stainless steel sinks. Add a touch of sophistication and modern flare to any kitchen with a water creation stainless steel sink.
Features- Heavy duty sound deadening pads
- Drain grooves in the bottom of the sink's basin adds a stylish look and prevents pooling as water is directed towards the drain opening
- Fully coated underneath for maximum protection and lifetime of service
- Fasteners and cutout template
- Scratch resistant commercial grade premium satin finish
- Undermount installation required
- Small radius curved corners designed for easy cleaning while maintaining a contemporary aesthetic
- Standard 3.5 inch drain opening that fits the most common garbage disposal system
- Color: Gray
- Material: Premium T-304 Stainless Steel
- Style: Contemporary
- Number of Basins: Single Basin
- Sink Gauge: 16
- Single Bowl Inner Width: 28 in.
- Single Bowl Back to Front Inner Depth: 17 in.
- Installation Type: Undermount
- Corner Radius: 15 mm Small Radius
- Size: 30 x 19 in.
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge Cap Nut, For Use With Chicago Faucet Concealed Valves (274-004JKRBF)
- ZORO SELECT Half Coupling, 1/2", 150,304, Thrd Heavy (4381031830)
- NEPHROS Inline Water Filter, 3 gpm, 4" H, 75 psi (70-0280)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- KOHLER Vault Large Single Basin Ada Sink Uc (25939-NA)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH191612)
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Anthracite (442200)
- MSI Undermount Stainless Steel 30 In. Single Bowl Kitchen Sink With Strainer (ZOR-SIN-PT-0013)
- ELKAY Sink, Drop-In Mount, MR2 Hole, Premium Highlighted Satin Finish (DPC1252210MR2)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU250RBK0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545)
- Water Creation Kitchen Sinks