Shop All Shower & Bathtub Parts
Water Creation
Water Creation SH-0001-02 Luxurious Spray Sunflower Shower Head - Gray & Brushed Nickel
Mfr # SH-0001-02
Zoro # G804089963
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water Creation
- MFR # SH-0001-02
- Zoro # G804089963
- UPC # 700621679707
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Enhance your shower experience with water creation's luxurious rain spray sunflower shower head. The shower head's elegant antique porcelain styling's will pair beautifully with any classically styled bathroom. The relaxing rain spray is both gentle and hygienic and replicates the feeling of a gentle summer rain.
Features- Solid brass construction and porcelain
- Solid brass swivel connector
- Vintage restoration hardware
- 70 individual spray outlets
- Standard 0.5 inch threaded fitting
- Finish: Brushed Nickel
- Color: Gray
- Material: Solid Brass
- Style: Traditional
- Flow Rate: 1.8 GPM / 80 PSI
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02036)
- MAID-O-MIST Jacobus #6 1/8" Angle (Jacobus #6 1/8" Angle)
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/8 In (1PPE1)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 80 (40602)
- WATER CREATION Water Creation SL-0003-01 Double Offset Supply for Claw Foot or Elegant Tubs - Silver & Chrome (SL-0003-01)
- WATER CREATION Water Creation SL-0001-01 Straight Supply for Claw Foot or Elegant Tubs - Silver & Chrome (SL-0001-01)
- MIDWEST FASTENER 3/4" Nylon Plastic Flat Shower Door Rollers 5PK (31387)
- WESTBRASS 3-1/8" Two-Hole Trip Lever Overflow Face Plate and Screws in Polished Chrome (D330-26)
- KOHLER Awaken Fixed Wall Mount Bracket (98347-BL)
- GROHE Concetto 2-Way Diverter Us Chrome (29108001)
- ZURN AQUA PANEL (Z7500-I2)
- Water Creation Shower & Bathtub Parts