Water Creation MADALYN60W 60 in. Madalyn Collection Pure White Double Rectangular Sink Bathroom Vanity; Chrome
Mfr # MADALYN60W
Zoro # G004160851
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water Creation
- MFR # MADALYN60W
- Zoro # G004160851
- UPC # 700621682493
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Water creation's collection of premier double sink bathroom vanity will add a level of sophistication and class to any bathroom's decor. The crossroads of timeless design and innovative modern manufacturing processes merge harmoniously to ensure each vanity's finishes and function are as reliable as their unmistakable beauty. Constructed of 100% hardwood and not particle board, water creation prides itself on creating high-class vanity that are designed to last a lifetime. The marble countertop, ceramic sinks, and elegantly crafted doors and drawers all lend credence to the durability and superior craftsmanship that water creation is known for. With the understanding that no one space is alike, all of water creation's vanity designs in multiple lengths to accommodate any room size. All of water creation's vanity are made from select hardwoods that have been kiln dried to ensure a stable product that will not expand, contract, or warp. Using joinery techniques that are made to hold together for a lifetime, all vanity fully assembled and include interior shelving and a large cut out in the back for plumbing access. All of water creation's vanity with solid natural stone countertops that have been sealed at the factory to prevent staining and watermarks. Countertops are pre-drilled for a standard 8" widespread 3 hole lavatory faucet. Backsplash is included. Assembly of the backsplash to the vanity is required. Two undermount rectangular shaped ceramic sinks included. The multi-step finish process on the vanity is not only rich with color and pleasing to the eye, it is also a very durable; acting as an outer shell to help protect your vanity from wear and damage that may occur in everyday use.
Features- Metal hardware
- Two rectangular undermount ceramic lavatory sinks with overflow included
- Soft closing drawers for a smooth and silent close
- Collection: Madalyn
- Finish: Chrome
- Color: Pure White
- Material: Solid Hardwood
- Style: Contemporary
- Sink Shape: Rectangular
- Sink Volume: 9 gal
- Number of Functional Drawers: 4
- Number of Non-Functional Drawers: 2
- Number of Basins: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wellworth Trip Lever (9379-2BZ)
- PARKER 3/8" Compression x MNPT Male Branch Tee (P6MT6)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT (ZUSA-TF-QD-A-11)
- ZORO SELECT Reducer Coupling, 304 SS, 3 x 1 1/2 in (4381016990)
- WATER CREATION Water Creation F4-0001-03-BX Elegant Spout Wall Mount Vessel & Lavatory Faucets - Brown & Oil-Rubbed Bronze (F4-0001-03-BX)
- CASTELLO USA Amazon 36" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-36G-CHR-2056L-GR)
- CAHABA Juniper 24" x 21" Vanity White, Cu (CA101016)
- INVAL Bathroom Vanity w/Bowl (GB-3626)
- JAMES MARTIN VANITIES Breckenridge 30in Single Vanity, Light Natural Oak w/ 3 CM White Zeus Top (330-V30-LNO-3WZ)
- KOHLER Seer Vanity 24 (33551-ASB-0)
- BASICWISE Black Modern Wooden Dressing Table with Drawer, Mirror and Shelves for The Dining Room, Entryway (QI004241L.BK)
- Water Creation Bathroom Vanities with Tops