Water Creation

Water Creation F6-0008-05-CL Vintage Classic Adjustable Center Deck Mount Tub Faucet - Polished Nickel; Ivory


product price: $502.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Water Creation's collection of premier vintage clawfoot bathtub fillers will transform any bathroom's decor to the luxury and elegance of yesteryear. The crossroads of timeless design and innovative modern manufacturing processes merge harmoniously to ensure each filler's finishes and function are as reliable as their unmistakable beauty. Made of 100% brass and adorned with a porcelain shower handle, the heavy weight of Water Creation's clawfoot bathtub fillers lends credence to the durability and superior craftsmanship that Water Creation is known for. With the understanding that no one customer is alike, Water Creation has gone the extra mile to ensure satisfaction by giving customers the power to customize the handle style of their clawfoot bathtub fillers. Simply select the style that meets your preferences and start enjoying a world-class tub filler that you had a hand in creating.

Features
  • Matching finish handheld shower with vacuum breaker included
  • Solid brass construction
  • Lifetime Warranty 1/4 turn drip free ceramic disc cartridges
  • Solid brass 5 foot coiled hose in matching finish
  • Porcelain lever handles
Includes
  • Hot & Cold Labels
Specifications
  • Color: Ivory
  • Installation Type: Deck Mount
  • Finish: Polished Nickel (PVD)
  • Style: Traditional
  • Material: Solid Brass
  • Hose Length: 60"
  • Spout Height: 3.5"
  • Spout Reach: 7.5"
  • Faucet Centers: Adjustable 3.375" to 12"
  • Flow Rate: 6.3 GPM / 20 psi; Hand shower 1.8 GPM / 80 psi
  • Max Deck Thickness: 1.25"
  • Label on Handles: Yes
  • Number of Handles: 2
  • Deck to Aerator Height: 1"
  • Weight: 10 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.