Water Creation F5-0010-03-AX Bridge Style Kitchen Faucet - Oil-Rubbed Bronze - Brown
Mfr # F5-0010-03-AX
Zoro # G503784800
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water Creation
- MFR # F5-0010-03-AX
- Zoro # G503784800
- UPC # 700621677222
- Country of Origin China
- Category Kitchen Faucets
Description
Water Creation's collection of premier vintage kitchen faucets will transform any kitchen's decor to the luxury and elegance of yesteryear. The crossroads of timeless design and innovative modern manufacturing processes merge harmoniously to ensure each faucet's finishes and performance are as reliable as their unmistakable beauty. Made of 100% brass, the heavy weight of Water Creation's faucets lends credence to the durability and superior craftsmanship that Water Creation is known for. With the understanding that no one customer is alike, Water Creation has gone the extra mile to ensure satisfaction by giving customers the power to customize the handle style of each of their vintage faucets. Simply select the style that meets your preferences and start enjoying a world-class faucet that you had a hand in creating.
Features- Corrosion-resistant plastic side spray with matching finish
- Lifetime N/A 1/4 turn drip free ceramic disc cartridges
- Solid brass construction
- Swivel spout for added convenience
- Metal lever handles
- Hot & Cold Labels
- Color: Brown
- Installation Type: Deck Mount
- Finish: Oil-rubbed Bronze
- Style: Traditional
- Material: Solid Brass
- Hose Length: 60"
- Spout Height: 11.5"
- Spout Reach: 9.5"
- Faucet Centers: 8"
- Flow Rate: 1.8 GPM / 60 psi
- Max Deck Thickness: 1.25"
- Label on Handles: Yes
- Number of Handles: 2
- Deck to Aerator Height: 9.1875"
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Water Nozzle, Safety Orange w/Swivel (N1S)
- ZURN 1.6 GAL EZ FLUSH VALVE W/'CCP' (ZER6000AV-WS1-CCP)
- DELTA Dual-Handle 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (P299232)
- LEGEND VALVE 1/2" T-3000 GAS BALL VALVE (102-103)
- KINGSTON BRASS KS7751ALBS English Country Kitchen Bridge Faucet W/Brass Sprayer, Chrm (KS7751ALBS)
- ALFI BRAND Brushed Nickel Double Spout Commercial Spring Kitchen Faucet (ABKF3787-BN)
- KOHLER 0 in Mount, 1 Hole Bar Sink Faucet (7509-BL)
- OAKBROOK COLLECTION Fauct Tub&Shower1H Chrm (832X-0401)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-BL-DST)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795PKLBS)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BN-KSD100BN)
- Water Creation Kitchen Faucets