Water Creation F4-0001-03-BX Elegant Spout Wall Mount Vessel & Lavatory Faucets - Brown & Oil-Rubbed Bronze
Mfr # F4-0001-03-BX
Zoro # G504161266
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water Creation
- MFR # F4-0001-03-BX
- Zoro # G504161266
- UPC # 700621677024
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Water Creation's collection of premier vintage bathroom faucets will transform any bathroom's decor to the luxury and elegance of yesteryear. The crossroads of timeless design and innovative modern manufacturing processes merge harmoniously to ensure each faucet's finishes and function are as reliable as their unmistakable beauty. Made of 100% brass, the heavy weight of Water Creation's faucets lends credence to the durability and superior craftsmanship that Water Creation is known for. With the understanding that no one is alike, Water Creation has gone the extra mile to ensure satisfaction by giving s the power to customize the handle style of each of their vintage faucets. Simply select the style that meets your preferences and start enjoying a world-class faucet that you had a hand in creating.
Features- Lifetime Warranty 1/4 turn drip ceramic disc cartridges
- Solid brass construction
- Solid cast brass rough in valve outside diameter
- Finish: Oil-Rubbed Bronze
- Color: Brown
- Style: Traditional
- Material: Solid Brass
- Installation Type: Wall mount
- Spout Reach: 9.5"
- Faucet Centers: 8"
- Flow Rate: 1.2 GPM / 60 psi
- Label on Handles: Yes
- Number of Handles: 2
- Handle Style Type: Cross Handles
- Number of Faucet Holes Required for Installation: 3
- Warranty: Life Time
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PEX X 3/4" FNPT ADAPTER (460-710NL)
- ROHL 27 (A5556CR)
- SIOUX CHIEF CLOSET FLNG MTL PVCTKO3"" (886-PTMS)
- CHICAGO FAUCET Inlet Shank, Brass (979-001KJKABRBF)
- CAHABA Juniper 36" Vanity Dove Gray, Culture (CA101013)
- CASTELLO USA Amazon 60" Wall Mounted Gray Vanity With Gray Top And Black Handles (CB-MC-60G-BL-2056-GR)
- CONVENIENCE CONCEPTS 18 in. Single Bathroom Vanity in Grey (HI2221787)
- MONARCH SPECIALTIES Vanity Set, Set Of 2, Makeup Table, Organizer, Dressing Table, Bedroom, Metal, Laminate, Black, Grey (I 3092)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLS-BN)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Black Handles (CB-MC-48W-BL-2056-WH)
- Water Creation Bathroom Vanities with Tops