Water Creation F2-0013-02-TL Modern Classic Widespread Lavatory F2-0013 Faucets - Gray & Brushed Nickel
Mfr # F2-0013-02-TL
Zoro # G503745863
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water Creation
- MFR # F2-0013-02-TL
- Zoro # G503745863
- UPC # 732030747814
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Water creation's collection of premier vintage bathroom faucets will transform any bathroom's decor to the luxury and elegance of yesteryear. The crossroads of timeless design and innovative modern manufacturing processes merge harmoniously to ensure each faucet's finishes and function are as reliable as their unmistakable beauty. Made of 100% brass, the heavy weight of water creation's faucets lends credence to the durability and superior craftsmanship that water creation is known for. With the understanding that no one customer is alike, water creation has gone the extra mile to ensure satisfaction by giving customers the power to customize the handle style of each of their vintage faucets. Simply select the style that meets your preferences and start enjoying a world-class faucet that you had a hand in creating.
Features- American classic 1920 adjustable widespread faucet
- Lifetime warranty 1/4 turn drip free ceramic disc cartridges
- Matched finish brass pop-up drain and stainless steel braided supply lines included
- Solid brass construction
- With torch lever handles
- Finish: Brushed Nickel
- Color: Gray
- Material: Solid Brass
- Style: Traditional
- Installation Type: Deck mount
- Flow Rate: 1.06 GPM / 60 PSI
- Label on Handles: Yes
- Number of Handles: 2
- Handle Style Type: Cross Handles
- Number of Faucet Holes Required for Installation: 3
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE 58" Flexible Shower Hose (9.28385APC)
- CPC QUICK DISCONNECT (HFCD22835)
- AMERICAN STANDARD H20Ption H2Optimum Siphonic RdFrt Toilet, 1.28 gpf, Siphonic Dual Flush, Floor Mount, Round, White (3708.216.020)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X2)
- WATER CREATION Water Creation F1-0003-02-PX Vintage Classic Basin Cocks Lavatory Faucets - Gray & Brushed Nickel (F1-0003-02-PX)
- WATER CREATION Water Creation F1-0003-02-CL Vintage Classic Basin Cocks Lavatory Faucets - Gray & Brushed Nickel (F1-0003-02-CL)
- T&S BRASS Manual Single Hole Mount, 1 Hole Gooseneck Bar Faucet, Polished chrome (B-0305)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010CH)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010MB-KPW100MB)
- SPEAKMAN Manual 3 Hole Widespread Faucet, Brushed Bronze (CD523BBZ)
- CHICAGO FAUCET Manual 4" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2200-4E39VPABCP)
- Water Creation Bathroom Sink Faucets & Accessories