Water Creation F2-0012-02-CL American 20th Century Classic Widespread Lavatory F2-0012 Faucets - Gray & Brushed Nickel
Mfr # F2-0012-02-CL
Zoro # G603745862
Product Information
- Brand Water Creation
- MFR # F2-0012-02-CL
- Zoro # G603745862
- UPC # 732030748972
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Water creation's collection of premier vintage bathroom faucets will transform any bathroom's decor to the luxury and elegance of yesteryear. The crossroads of timeless design and innovative modern manufacturing processes merge harmoniously to ensure each faucet's finishes and function are as reliable as their unmistakable beauty. Made of 100% brass, the heavy weight of water creation's faucets lends credence to the durability and superior craftsmanship that water creation is known for. With the understanding that no one customer is alike, water creation has gone the extra mile to ensure satisfaction by giving customers the power to customize the handle style of each of their vintage faucets. Simply select the style that meets your preferences and start enjoying a world-class faucet that you had a hand in creating.
Features- American classic 1920 adjustable widespread faucet
- Lifetime warranty 1/4 turn drip free ceramic disc cartridges
- Matched finish brass pop-up drain and stainless steel braided supply lines included
- Solid brass construction
- Porcelain lever handles, hot and cold labels included
- Finish: Brushed Nickel
- Color: Gray
- Material: Solid Brass
- Style: Traditional
- Installation Type: Deck mount
- Faucet Centers Size: Adjustable 6 to 16 in.
- Flow Rate: 1.2 GPM / 60 PSI
- Deck Thickness (Max): 1.5 in.
- Label on Handles: Yes
- Number of Handles: 2
- Handle Style Type: Lever Handles
- Number of Faucet Holes Required for Installation: 3
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Sigma Concealed Ome12 4.8/3L H82 90 Us (111.018.00.1)
- ANVIL 1-1/4" x 1" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310019401)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 24 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 24 1/2)
- MOEN Two-Handle Centerset Faucet Gasket Kit (163296)
- WATER CREATION Water Creation F1-0003-02-CL Vintage Classic Basin Cocks Lavatory Faucets - Gray & Brushed Nickel (F1-0003-02-CL)
- WATER CREATION Water Creation F1-0003-02-PX Vintage Classic Basin Cocks Lavatory Faucets - Gray & Brushed Nickel (F1-0003-02-PX)
- DELTA LAV FAUCET 1H CHRM W/PU (B510LF-PPU-ECO)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Bar Kitchen Faucet, Stainless (P1819LF-SS)
- KOHLER 4 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 4" C (2895-4-0)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E12V665PSHAB)
- Water Creation Bathroom Sink Faucets