Water Creation F2-0012-01-PL American 20th Century Classic Widespread Lavatory F2-0012 Faucets - Silver & Chrome
Mfr # F2-0012-01-PL
Zoro # G303745827
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water Creation
- MFR # F2-0012-01-PL
- Zoro # G303745827
- UPC # 732030748927
- Country of Origin China
- Category Widespread Bathroom Faucets
Description
Water creation's collection of premier vintage bathroom faucets will transform any bathroom's decor to the luxury and elegance of yesteryear. The crossroads of timeless design and innovative modern manufacturing processes merge harmoniously to ensure each faucet's finishes and function are as reliable as their unmistakable beauty. Made of 100% brass, the heavy weight of water creation's faucets lends credence to the durability and superior craftsmanship that water creation is known for. With the understanding that no one customer is alike, water creation has gone the extra mile to ensure satisfaction by giving customers the power to customize the handle style of each of their vintage faucets. Simply select the style that meets your preferences and start enjoying a world-class faucet that you had a hand in creating.
Features- American classic 1920 adjustable widespread faucet
- Lifetime warranty 1/4 turn drip free ceramic disc cartridges
- Matched finish brass pop-up drain and stainless steel braided supply lines included
- Solid brass construction
- With porcelain lever handles
- Finish: Chrome
- Color: Silver
- Material: Solid Brass
- Style: Traditional
- Installation Type: Deck mount
- Faucet Centers Size: Adjustable 6 to 16 in.
- Flow Rate: 1.2 GPM / 60 PSI
- Deck Thickness (Max): 1.5 in.
- Label on Handles: Yes
- Number of Handles: 2
- Handle Style Type: Lever Handles
- Number of Faucet Holes Required for Installation: 3
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Tee, Nut & Washer (1271579)
- ASCO Valve Rebuild Kit, With Instructions (314453)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11887)
- AMERICAN FILTER CO AFC Brand AFC-AP430SS, Compatible to AP431 Water Filters (1PK) Made by AFC (AFC-AP430SS-1p-9323)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 5.7 (L-7472)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Brushed Nickel (KB2918YL)
- DELTA Two Handle Widespread Bathroom Faucet (3552-SSMPU-DST)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- DELTA Two Handle Widespread Bathroom Faucet (3559-SSMPU-DST)
- Water Creation Bathroom Sink Faucets & Accessories