Water Creation F1-0003-05-PX Vintage Classic Basin Cocks Lavatory Faucets - Ivory & Polished Nickel
Mfr # F1-0003-05-PX
Zoro # G403746229
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water Creation
- MFR # F1-0003-05-PX
- Zoro # G403746229
- UPC # 700621676607
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Water Creation's collection of premier vintage bathroom faucets will transform any bathroom's decor to the luxury and elegance of yesteryear. The crossroads of timeless design and innovative modern manufacturing processes merge harmoniously to ensure each faucet's finishes and function are as reliable as their unmistakable beauty. Made of 100% brass, the heavy weight of Water Creation's faucets lends credence to the durability and superior craftsmanship that Water Creation is known for. With the understanding that no one is alike, Water Creation has gone the extra mile to ensure satisfaction by giving s the power to customize the handle style of each of their vintage faucets. Simply select the style that meets your preferences and start enjoying a world-class faucet that you had a hand in creating.
Features- Deck mount individual bath cocks
- Lifetime Warranty 1/4 turn drip ceramic disc cartridges
- Solid brass construction vintage restoration hardware for home
- Finish: Polished Nickel
- Color: Ivory
- Style: Traditional
- Material: Solid Brass
- Installation Type: Deck mount
- Spout Height: 2.25"
- Spout Reach: 3.75"
- Flow Rate: 1.2 GMP / 60 psiNeed to check with Kathy for Flow Regulator
- Maximum Deck Thickness: 1.25"
- Label on Handles: No
- Number of Handles: 2
- Handle Style Type: Cross Handles
- Number of Faucet Holes Required for Installation: 2
- Warranty: Life Time
- Deck to Aerator Height: 1"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-2MB)
- SLOAN Bathroom Faucet Part Sjs1651-3 Sensor Deck Mnt Lqd Soap Btl (5700307)
- ZSI Cushioned Clamp, Polyurethane, 3/4" Tube (UX3434)
- SIMMONS Frost Proof Yard Hydrant, 54" L, Cast Iron (802SB)
- WATER CREATION Water Creation F1-0003-02-CL Vintage Classic Basin Cocks Lavatory Faucets - Gray & Brushed Nickel (F1-0003-02-CL)
- WATER CREATION Water Creation F1-0003-02-PX Vintage Classic Basin Cocks Lavatory Faucets - Gray & Brushed Nickel (F1-0003-02-PX)
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Matte Black (568LF-BLLPU)
- KOHLER Tone Freestanding Bath Faucet Trim Matte Black with Moderne Brass (T27424-4-BMB)
- MOEN Indicator Washer Kit, Lavatory, PK2 (97274)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3559-MPU-DST)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E2805ABCP)
- Water Creation Bathroom Sink Faucets & Accessories