Shop All Bath Towel Bars and Hooks
Water Creation
Water Creation BA-0004-05 Elegant Matching Glass Series Towel Ring - Ivory & Polished Nickel
Mfr # BA-0004-05
Zoro # G803781813
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Water Creation
- MFR # BA-0004-05
- Zoro # G803781813
- UPC # 700621676041
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Transform your bathroom's decor to the elegance of yesteryear with Water Creation's line of coordinating vintage bathroom accessories. Constructed of solid brass, Water Creation's towel racks, Towel Barss, towel rings, Tissue Paper Holderss, Robe Hookss, and shower caddies were all designed with durability in mind.
Features- Solid brass construction
- Strong mounting brackets
- Vintage restoration hardware
- Finish: Polished Nickel
- Color: Ivory
- Style: Traditional
- Material: Solid Brass
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA22)
- ZORO SELECT Elbow, 45 Degrees, 6", Iron, 1000 psi (0390014942)
- ACORN CONTROLS Chronomite Laboratories SR-20L/277 HTR-I Instant-Flow SR (SR-20L/277 HTR-I)
- JONES STEPHENS Diverter Spout, Base Con, CTS CP, 1 1/2" (D01004)
- AMBA PRODUCTS Amba Products CCMB Jeeves C Curved Towel Warmer; Matte Black (CCMB)
- INTERDESIGN SHOWER CADDY SS 9""L (58694)
- KINGSTON BRASS SCC8605 Edenscape Pedestal Dual Towel Rack, Oil Rubbed Bronze (SCC8605)
- KOHLER Draft Robe Hook (27363-BL)
- DELTA Zura 24 Towel Bar (774240-BL)
- BOBRICK Clothes Hook (233)
- KOHLER Sculpted 24" Towel Bar (11371-BN)
- Water Creation Bath Towel Bars and Hooks