Shop All Shower Drains
Watco
Universal Bathtub Stopper and Drain
Mfr # 48750-FA-CP-G
Zoro # G5013032
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Drain Material Plastic, Stainless Steel
- Grid Material Stainless Steel
- Color - Drains Chrome
- Includes Silicone Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 48750-FA-CP-G
- Zoro # G5013032
- UPC # 094722997366
- Country of Origin Multiple
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 7/8 in |
Overall Diameter | 2 7/8 in |
Fits Maximum Drain Size | 2 7/8 in |
Details
Drain Material | Plastic, Stainless Steel |
Grid Material | Stainless Steel |
Color - Drains | Chrome |
Includes | Silicone Adhesive |
Gauge | 22 |
Item | Drain Stopper |
Material of Construction - Drains | Plastic, Stainless Steel |
For Use With | Bathtub Drains |
Type | Foot Actuated |
Connection | Silicone Adhesive |
Finish | Chrome |
Application | Tub |
Drain Stopper Type | Toe Touch |
Color | Silver |
Material | Plastic, Stainless Steel |
Product Type | Drain Stopper |
Description
Drain Stopper, Includes Silicone Adhesive, Material Plastic, Stainless Steel, Color Silver, Product Type Drain Stopper, Overall Diameter 2 7/8 in, Finish Chrome, Application Tub, Drain Stopper Type Toe Touch, Fits Maximum Drain Size 2 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH HOME VANITY COMBO 30 in. OAK (RBC30KK)
- ZORO SELECT 1" NPT Brass Swing Check Valve (10F324)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA3)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.375 ID X .625 OD X 50 FT [Each] (TNORPA60FIB.375X.625X50FTTAN)
- WATCO Bathtub Stopper And Drain, Grid Strainer (48750-PP-CP-G)
- WATCO Lift And Turn Tub Closure (58305-CP)
- WATCO Foot Actuated Tub Closure (68301-CP)
- WATCO Nufit(R) Lift And Turn Tub Closure (48300-CP)
- WATCO Foot Actuated Tub Closure (68305-CP)
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- SIOUX CHIEF SHOWER DRAIN OS PVC 2"" (825-2PFS)
- Watco Shower Drains