Shop All Bathtub Drains
Watco
Univ NuFit Chrome Push Pull Tub Stopper, Grid, 1H OF, Silicone, 2-Pin
Mfr # 48700-PP-CP-G-2P
Zoro # G7572723
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 48700-PP-CP-G-2P
- Zoro # G7572723
- UPC # 640263073351
- Country of Origin United States
- Category Bathtub Drains
Details
Color/Finish | Chrome |
Description
No need to remove existing bathtub drain (only remove stopper). Replace Universal NuFit bathtub stopper over the existing drain by using the 3/8 - 5/16 in. reversible brass pin adapter into the existing cross bars with threads in the drain. Use the silicone if the cross bars are broken. The Watco Universal NuFit bathtub stopper is the quickest, easiest, most economical way to replace old, corroded, worn-out tub drains. This makes it ideal for adding new life and appeal to bathtubs in minutes. Watco, the Choice of Professionals.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 3/8" x 20" Flat Head Toilet Supply Riser (D124-05)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Brass, Silver (22FR82)
- ILC Replacement for Clearchoice Da97-06317a 10 Micron Filter, PK 4 (WX-L1VK-7)
- KISSLER Shower Arm, Generic Shower Arm (76-0006)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Foot Act. Bath Stopper, Chrome (601-FA-PVC-CP)
- WATCO 501 Series 16 in. Tubular Brass Bath Waste w-Push Pull Bath Stopper, Bronze (501-PP-BRS-BZ)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-PresFlo Stopper and Innovator Overflow, Bronze (FLEX924-PF-PVC-BZ)
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste - Lift-Turn (500-LT-PVC-BN)
- WATCO Univ NuFit Nickel Push Pull Bathtub Stopper, Grid, Innov OF, Silicone (948700-PP-BN-G)
- WATCO 900 Series 16 in. Sch. 40 PVC Bath Waste - Lift-Turn (900-LT-PVC-BZ)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7259-BN)
- Watco Bathtub Drains