Shop All Shower Drains
Watco
Tubular Bath Waste 500
Mfr # 500-LT-PVC-CP
Zoro # G2522965
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Drain Material Plastic
- Grid Material No Grid
- Color - Drains Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 500-LT-PVC-CP
- Zoro # G2522965
- UPC # 640263001675
- Country of Origin Multiple
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 16 in |
Overall Length | 16 in |
Body Diameter | 2 7/8 in |
Overall Height | 16 in |
Body Height | 16 in |
Overall Diameter | 2 7/8 in |
Pipe Outside Diameter | 1 1/2 in |
Description
Shower Drain, Standards CSA, Connection Thread Type NPS, Includes Strainer Yes, Includes Grate No, Pipe Outside Diameter 1 1/2 in, Drain Material Plastic, Includes 1 1/2 in Tubular Drain Elbow, 1 1/2 in Tubular Overflow Elbow, 1 1/2 in Tubular Tee, Drain Gasket, Overflow Gasket, Stopper, Strainer Body, Connection Type Slip, Ligature Resistant No, Body Height 16 in, Product Type Shower Drain, Drain Style Round, Grate Material No Grid, Grate Color Silver, Overall Length 16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch Galvanized Steel Coupling (5218020)
- AQUATROL Adjustable Relief Valve, 1/2 In, 30 psi (69A1A1M2U1-30)
- KOHLER Aquifer+ Two-Stage Under-Counter Purification System (29638-NA)
- JONES STEPHENS PIPE SOCKET SAVER 4"" (J44-400)
- WATCO Universal Bathtub Stop/Drain (4875N-FA-CP-G-51)
- WATCO Foot Actuated Tub Closure (68301-CP)
- WATCO Tub Closure Lift And Turn (58301-CP)
- WATCO Bathtub Stopper And Drain, Std Strainer (48750-PP-CP)
- WATCO Tub Closure Push Pull(R) (38301-CP)
- WATCO Bath Waste, Flexible, PVC, 16 In L (928-CA-PVC-CP)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- Watco Shower Drains