Shop All Shower Drains
Watco
Tub Closure Push Pull(R)
Mfr # 38301-CP
Zoro # G2574293
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Drain Material Chrome-Plated Brass
- Color - Drains Chrome
- Type Push Pull(R) Tub Closure
- Includes Strainer Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watco
- MFR # 38301-CP
- Zoro # G2574293
- UPC # 640263003877
- Country of Origin Multiple
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 7/8 in |
Length (In.) | 1 1/4 in |
Overall Diameter | 2 in |
Fits Maximum Drain Size | 2 7/8 in |
Details
Drain Material | Chrome-Plated Brass |
Color - Drains | Chrome |
Type | Push Pull(R) Tub Closure |
Includes | Strainer Body |
Item | Drain Stopper |
Connection | 1-3/8-16 Fine Thread |
Material of Construction - Drains | Brass |
Finish | Chrome |
Color | Silver |
Material | Brass, Plastic |
Application | Tub |
Product Type | Drain Stopper |
Drain Stopper Type | Push and Pull |
Description
Drain Stopper, Includes Strainer Body, Material Brass, Plastic, Color Silver, Product Type Drain Stopper, Overall Diameter 2 in, Finish Chrome, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 2 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF4)
- APACHE Center Punch Preformed Galv Clamp, 1-3/8" (40029105)
- JONES STEPHENS Black Two-Hole Lift and Turn Conversion Kit (B5155BL)
- OATEY WATER HMMR ARRESTER 1/2"" (39177)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- WATCO Bath Waste, Flexible, PVC, 16 In L (928-CA-PVC-CP)
- WATCO Bathtub Stopper and Drain, Push Pull (4875N-PP-CP-51 U)
- WATCO Bathtub Stopper And Drain, Grid Strainer (48750-PP-CP-G)
- WATCO Foot Actuated Tub Closure (68301-CP)
- WATCO Nufit(R) Lift And Turn Tub Closure (48300-CP)
- AB&A Bath Waste & Overflow, Complete Finish Kit (60355)
- Watco Shower Drains