Shop All Shower Drains
Watco
Tub Closure Lift And Turn
Mfr # 58301-CP
Zoro # G1519822
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Drain Material Chrome-Plated Brass
- Color - Drains Chrome
- Length (In.) 1 1/4 in
- Material of Construction - Drains Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 58301-CP
- Zoro # G1519822
- UPC # 640263014583
- Country of Origin Multiple
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 7/8 in |
Length (In.) | 1 1/4 in |
Fits Maximum Drain Size | 2 7/8 in |
Overall Diameter | 2 in |
Details
Drain Material | Chrome-Plated Brass |
Color - Drains | Chrome |
Item | Drain Stopper |
Material of Construction - Drains | Brass |
Type | Lift and Turn Tub Closure |
Includes | Strainer Body |
Connection | 1-3/8-16 Fine Thread |
Finish | Chrome |
Product Type | Drain Stopper |
Drain Stopper Type | Lift and Turn |
Color | Silver |
Material | Brass, Plastic |
Application | Tub |
Description
Drain Stopper, Includes Strainer Body, Material Brass, Plastic, Color Silver, Product Type Drain Stopper, Overall Diameter 2 in, Finish Chrome, Application Tub, Drain Stopper Type Lift and Turn, Fits Maximum Drain Size 2 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, 1-Hole Overflow Silicone and 2-Pin, Brushed Nickel (948700-PP-BN-G-2P)
- ACORN CONTROLS Air Control Timer Assembly (2564-000-001)
- KOHLER Accent Kitchen Sidespray (10101-2BZ)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (7020601)
- WATCO Bathtub Stopper and Drain, Push Pull (48751-PP-CP)
- WATCO Bath Waste, Flexible, PVC, 16 In L (928-CA-PVC-CP)
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- WATCO Trip Lever Linkage W/O Overflow Plate (38660-BRS)
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- WATCO Nufit(R) Lift And Turn Tub Closure (48300-CP)
- ALFI BRAND 36" Modern Brushed SS Linear Shower Drain W/ Solid Cover (ABLD36B-BSS)
- Watco Shower Drains