Shop All Shower Drains
Watco
Trip Lever Linkage W/O Overflow Plate
Mfr # 38660-BRS
Zoro # G2484727
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 5/16 in
- Drain Material Brass
- Color - Drains Brass
- Connection - Drains Bolt In
- Material of Construction Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 38660-BRS
- Zoro # G2484727
- UPC # 640263059393
- Country of Origin Multiple
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 1 5/16 in |
Length (In.) | 9 in |
Fits Drain Size | 1 1/2 in |
Overall Length | 9 in |
Fits Pipe Size | 1 1/4 in |
Details
Drain Material | Brass |
Color - Drains | Brass |
Connection - Drains | Bolt In |
Material of Construction | Chrome Plated Brass |
For Use With | Bath Drain |
Material of Construction - Drains | Brass |
Item | Trip Lever Linkage |
Color/Finish | Brass |
Includes | Brass Linkage, Drop Cylinder |
Finish | Chrome |
Product Type | Trip Lever Linkage |
Ligature Resistant | No |
Connection Type | Bolt-In |
Material | Brass |
Application | Tub Drain |
Color | Brass |
Description
Trip Lever Linkage, Product Type Trip Lever Linkage, Includes Brass Linkage, Drop Cylinder, Finish Chrome, Application Tub Drain, Overall Length 9 in, Material Brass, Color Brass, Ligature Resistant No, Fits Pipe Size 1 1/4 in, Fits Drain Size 1 1/2 in, Connection Type Bolt-In
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3" x 6 ft. Pipe Insulation, 3/4" Wall (428-AC31234)
- PARKER 3/8" MNPT 316 SS 90 Degree Elbow (6-6 ME-SS)
- MADE-TO-ORDER 03-4691 Horizontal Faucet Pop Up Rod Assembly (MA598022)
- WATCO Tubular Bath Waste 500 (500-LT-PVC-CP)
- WATCO Bathtub Stopper And Drain, Grid Strainer (48750-PP-CP-G)
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- WATCO Tub Closure Lift And Turn (58301-CP)
- INFINITY DRAIN 36" FF Series Complete Kit with 2 1/2" Solid Grate in Satin Stainless (FFSG_6536_SS)
- Watco Shower Drains