Shop All Shower Drains
Watco
Push Pull(R) Tub Closure
Mfr # 38325-CP
Zoro # G1620263
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Drain Material Chrome-Plated Brass
- Color - Drains Chrome
- Includes Strainer Body
- Material of Construction - Drains Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 38325-CP
- Zoro # G1620263
- UPC # 640263004232
- Country of Origin Multiple
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 7/8 in |
Length (In.) | 1 in |
Fits Maximum Drain Size | 2 7/8 in |
Overall Diameter | 2 in |
Details
Drain Material | Chrome-Plated Brass |
Color - Drains | Chrome |
Includes | Strainer Body |
Material of Construction - Drains | Brass |
Type | Push Pull(R) Tub Closure |
Connection | 1-3/8-16 Fine Thread |
Item | Drain Stopper |
Finish | Chrome |
Color | Silver |
Drain Stopper Type | Push and Pull |
Product Type | Drain Stopper |
Material | Brass |
Application | Tub |
Description
Drain Stopper, Includes Strainer Body, Material Brass, Color Silver, Product Type Drain Stopper, Overall Diameter 2 in, Finish Chrome, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 2 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/41THY-BCM20M34-FTI-F)
- KING BROTHERS BALL VLV 1""THREAD (LT-1000-T)
- THETFORD Thetford 31705 Water Module Assembly Kit 31705 for Aqua-Magic V (31705)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1" (22293)
- WATCO Bathtub Stopper And Drain, Grid Strainer (48750-PP-CP-G)
- WATCO Trip Lever Linkage W/O Overflow Plate (38660-BRS)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- WATCO Bathtub Stopper And Drain, Std Strainer (48750-PP-CP)
- WATCO Tub Closure Push Pull(R) (38301-CP)
- DELTA Delta Beveled Gasket, Overflow Plate (RP7420)
- Watco Shower Drains