Shop All Utility Sinks
Watco
Push Pull Lavatory Drain, 1-1/4 In
Mfr # 801-PP-BRS-CP
Zoro # G4668623
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 8 in
- Standards ASME A112.18.2-2005, CSA B125.2-2005
- Connection Slip Joint
- Connection - Drains Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 801-PP-BRS-CP
- Zoro # G4668623
- UPC # 640263022106
- Country of Origin Multiple
- Category Utility Sinks
Dimensions
Overall Height | 8 in |
Length - Drains | 9 in |
Pipe Dia. (In.) | 1-1/4 |
Pipe Dia. - Drains | 1 1/4 in |
Overall Diameter | 2 1/8 in |
Pipe Outside Diameter | 1 1/4 in |
Body Height | 9 in |
Description
Sink Drain, ADA Compliant Yes, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Corrosion Resistant, Product Type Sink Drain, Includes Strainer Yes, Pipe Outside Diameter 1 1/4 in, Standards ASME A112.18.2-2005, CSA B125.2-2005, Shape Round, Body Height 9 in, Basin Finish Chrome, Grate Surface Type Radial, Color Silver, Overall Height 8 in, Connection Type Slip, Drain Material Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE020)
- KINGSTON BRASS Vintage Wall-Mount Soap Dish, Polished Chrome (BA1165C)
- PERRIN & ROWE Alsace 1/2" Bell Housing Hood In Polished Chrome (9.12795APC)
- ZORO SELECT 1" MNPT x 5 ft. TBE Black Pipe Sch 80 (90622)
- WATCO Push Pull Lav Drain, w/Overflow, 1-1/4 In (800-PP-BRS-CP)
- WATCO Lavatory Drain, w/Overflow, 1-1/4In, ABS (700-PP-ABS-CP)
- WATCO Pres Flo Lav Drain, w/Overflow, 1-1/4 In (800-PF-BRS-CP)
- BK RESOURCES 21.5 in W x 39 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-18-12)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (111S)
- ZURN 21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china (Z5341)
- ELKAY 19-1/2" W x 31" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel (EWS3120FC)
- Watco Utility Sinks