Shop All Utility Sinks
Watco
Push Pull Lav Drain, w/Overflow, 1-1/4 In
Mfr # 800-PP-BRS-CP
Zoro # G4698881
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 8 in
- Shape - Drains Round
- Material of Construction Brass
- Standards ASME A112.18.2-2005, CSA B125.2-2005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 800-PP-BRS-CP
- Zoro # G4698881
- UPC # 640263002955
- Country of Origin Multiple
- Category Utility Sinks
Dimensions
Overall Height | 8 in |
Length - Drains | 9 in |
Pipe Dia. (In.) | 1-1/4 |
Pipe Dia. - Drains | 1 1/4 in |
Overall Diameter | 2 1/8 in |
Pipe Outside Diameter | 1 1/4 in |
Body Height | 9 in |
Description
Sink Drain, ADA Compliant Yes, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Corrosion Resistant, Product Type Sink Drain, Includes Strainer Yes, Pipe Outside Diameter 1 1/4 in, Standards ASME A112.18.2-2005, CSA B125.2-2005, Shape Round, Body Height 9 in, Basin Finish Chrome, Grate Surface Type Radial, Color Silver, Overall Height 8 in, Connection Type Slip, Drain Material Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS FROST FREE HYDRANT 10"" (465-10QTLF)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5-6)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Polished Brass (K1267A2)
- LDR INDUSTRIES 022-1115 GATE VALVE 125PSI 1IN IPS (022 1115)
- WATCO Pres Flo Lav Drain, w/Overflow, 1-1/4 In (800-PF-BRS-CP)
- WATCO Lavatory Drain, w/Overflow, 1-1/4In, ABS (700-PP-ABS-CP)
- B & K Utility Tub 20G All In 1 (14CP)
- BK RESOURCES 19.8125 in W x 35.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10S)
- LASALLE BRISTOL LaSalle Bristol L64-16186PPA 14.75 x 12.25 in. Single Bowl Sink (L64-16186PPA)
- CROWN VERITY 24" W x 24" L x 47-3/4" H, Stainless Steel, Portable Sink (CVPHS-4)
- AERO MANUFACTURING Deluxe NSF Three Compartment Sink, 21" W X 16" L-R Bowl (3F3-2116)
- Watco Utility Sinks