Shop All Bath Tubs
Watco Manufacturing
Watco Manufacturing 959290-BZ Quicktrim Trim Kit - Oil Rubbed Bronze
Mfr # 959290-BZ
Zoro # G504001746
product price: $66.09
/ea
$66.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco Manufacturing
- MFR # 959290-BZ
- Zoro # G504001746
- UPC # 640263043521
- Country of Origin China
- Category Bath Tubs
Description
Quicktrim Trim Kit - Oil Rubbed Bronze
This trim kit is designed to be installed easily, and can be used to upgrade to a special finish without removing the strainer body.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Quicktrim Trim Kit - Oil Rubbed Bronze
- Dimension: 0.1 x 0.1 x 0.1 in.
- Connection Size: 1-1/2 inch
- Connection Type: Place into existing Watco Drain
- For Use With: Bathtub Drains and Overflows
- Material: Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Quick Connect Filter, 3 gpm, 25 Micron, 4-1/2" O.D., 9 3/4 in H (RFC-BBSA)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (6RCU8)
- ZORO SELECT Steel Adaptor 3/8X1/4 In, 150, PK5 (5RLC3)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/4 in Pipe Size (858-002)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 463D Brushed Nickel 72" (DES-PED-463D-6-PKG-BN-7DH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- KINGSTON BRASS VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron (VBT7D7231NC8)
- ALFI BRAND 59" Black & White Oval Acrylic Free Standing Soaking Bathtub (AB8862)
- AMERICAN STANDARD Acrylic ShwerBase 64"x34" ADA, 64" L, 34" W, Acrylic (A8007D-FCO.020)
- KOHLER Bath Tub, 60 in L, 32 in W, Dune, Acrylic (1130-NY)
- Watco Manufacturing Bath Tubs