Shop All Shower Drains
Watco
Lift And Turn Tub Closure
Mfr # 58305-CP
Zoro # G1198102
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Drain Material Chrome-Plated Brass
- Color - Drains Chrome
- Connection 1-1/2-11-1/2 Coarse Thread
- Length (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watco
- MFR # 58305-CP
- Zoro # G1198102
- UPC # 640263014361
- Country of Origin Multiple
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 7/8 in |
Length (In.) | 1 1/4 in |
Overall Diameter | 2 in |
Fits Maximum Drain Size | 2 7/8 in |
Details
Drain Material | Chrome-Plated Brass |
Color - Drains | Chrome |
Connection | 1-1/2-11-1/2 Coarse Thread |
Includes | Strainer Body |
Item | Drain Stopper |
Type | Lift and Turn Tub Closure |
Material of Construction - Drains | Brass |
Finish | Chromo |
Application | Tub |
Drain Stopper Type | Lift and Turn |
Color | Silver |
Material | Brass, Plastic |
Product Type | Drain Stopper |
Description
Drain Stopper, Includes Strainer Body, Material Brass, Plastic, Color Silver, Product Type Drain Stopper, Overall Diameter 2 in, Finish Chrome, Application Tub, Drain Stopper Type Lift and Turn, Fits Maximum Drain Size 2 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Single Robe Hook (6717)
- SYMMONS Spindle, For Symmons Temptrol Valve (TA-10-RP)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- WATTS Anti-Siphon Vacuum Breaker, 1/2 in. (LF288A-1/2)
- WATCO Nufit Push Pull Tub Closure (48600-CP)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- WATCO Foot Actuated Tub Closure (38410-CP)
- WATCO Foot Actuated Tub Closure (68301-CP)
- WATCO Bath Waste, Flexible, PVC, 16 In L (928-CA-PVC-CP)
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- B & K B & K 801-P2PK Floor Drain Cover White - 6.12 in. (4548988)
- Watco Shower Drains