Shop All Utility Sinks
Watco
Lavatory Drain, w/Overflow, 1-1/4In, ABS
Mfr # 700-PP-ABS-CP
Zoro # G4649531
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Pipe Dia. (In.) 1-1/4
- Color - Drains Chrome
- Length - Drains 9 in
- Color/Finish Chrome-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 700-PP-ABS-CP
- Zoro # G4649531
- UPC # 640263002931
- Country of Origin Multiple
- Category Utility Sinks
Dimensions
Pipe Dia. (In.) | 1-1/4 |
Length - Drains | 9 in |
Pipe Dia. - Drains | 1 1/4 in |
Body Height | 9 in |
Pipe Outside Diameter | 1 1/4 in |
Overall Diameter | 1 1/4 in |
Description
Sink Drain, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Corrosion Resistant, Product Type Sink Drain, Includes Strainer Yes, Pipe Outside Diameter 1 1/4 in, Shape Round, Body Height 9 in, Basin Finish Chrome, Grate Surface Type Radial, Color Silver, Connection Type Slip, Drain Material Plastic
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf 1/4 in. MPT X 1/4 in. D MPT Nylon Plug (CBF1400BG1)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 40 (5P699)
- ZSI 2HoleCushionedClampPipeS3/8InL 2 21/64In (010MS013)
- URREA Heavy duty chain pipe cutter 3/4” - 4-1/2” (4182)
- WATCO Push Pull Lav Drain, w/Overflow, 1-1/4 In (800-PP-BRS-CP)
- WATCO Pres Flo Lav Drain, w/Overflow, 1-1/4 In (800-PF-BRS-CP)
- ORION 20 1/2 in W x 23 1/2 in L x 12 in H, Above or Below, Laboratory Sink (ARLS16)
- TUHOME Napoles 2 Utility Sink with Cabinet, Stainless Steel Countertop, Interior Shelf-White (MLB8983)
- ELKAY 21-1/4" W x 25" L x 6-9/16" H, Top Mount, Bathroom Sink (D125211)
- ELKAY Classic SS 43" x 22" x 12-1/8", Equal Double Bowl Drop-in Sink (DLR4322125)
- KOOLMORE Commercial Floor Mop Sink with Deep Basin, 19” x 22” x 12”, 18-Gauge 304 Stainless Steel Frame (MPS-1922123)
- Watco Utility Sinks